Coax Stripper
Our endless aisle includes a coax stripper and so much more!
Shop Coax Stripper results
(Showing 1 - 15)
Relevance
Mfr # 200-081
Key Features:
- Length (In.): 7.5
- Jaw Width: 5
- Item: Rotary Coax Stripper,3 Blade Model
Mfr # 58746840
Key Features:
- Capacity: 24 to 18 AWG
- Primary Crimping Application: Coaxial Cable
- Overall Length: 6 5/8 in
Mfr # UST-100
Key Features:
- Capacity: RG59/6 and 7/11
- Primary Crimping Application: Coaxial Cable
- Overall Length: 4 3/4 in
Mfr # VDV110-061
Key Features:
- Primary Application: Stripping of Cables in Common Voice/Data/Video Applications
- Overall Length: 4 5/8 in
- Material: High-Carbon Steel (Blade)
Mfr # 1280
Key Features:
- Capacity: 1/10 in to 1/3 in cable diameter
- Overall Length: 4 1/4 in
- Features: Pre-set strip lengths (.279 in braid and .201 in dielectric)
Mfr # 200-004
Key Features:
- Length (In.): 7.5
- Item: Coax Stripper,2 Blade Model
- Jaw Width: 5
Mfr # VDV110-095
Key Features:
- Overall Length: 5 1/4 in
- Handle Material: Plastic
- Includes: Finger Loop
Mfr # 500-001
Key Features:
- Length (In.): 12
- Item: Coax Crimping Kit w/Crimper Frame,5 Dies
- Jaw Width: 9.5
Mfr # 1281
Key Features:
- Capacity: 0.1" to 0.315"
- Overall Length: 4 1/4 in
- Features: 3 level coax stripper
Mfr # SNM1214HD
Key Features:
- Features: Drop Prevention
- Application: Stripping
- For Wire/Cable Type: Non-Metallic Sheathed Cable
Mfr # 13 72 8
Key Features:
- Overall Length: 9.3"
- Material: High-grade special tool steel, forged, multi stage oil-hardened
- Features: Cuts 6-32 and 8-32 screws without threading. Locating ridges - easy to locate stripping holes by using one of the locating ridges. Strips 10 to 20 AWG - both solid and stranded wire. Locating ridges make it easy to find stripping holes. Shear cutting blades offer 50% higher cutting capacity than competition and 25% cutting power reduction. Cuts cable, wires, NM-B, BX and MC. Wide gripping jaws for twisting wires. Lock can either be used left or right handed. Wire looping groove to loop wire for attaching to screws. Induction hardened blades and screw shear. Conduit reaming for removing burrs. High-grade special tool steel; forged, multi stage oil-hardened
Mfr # 12 62 180
Key Features:
- Capacity: 24 to 10 AWG
- Overall Length: 7 in
- Material: Body: Plastic, Fiberglass-Reinforced; Blade: Steel
Mfr # 13 72 8 SBA
Key Features:
- Overall Length: 11.07
- Material: Steel
- Length (In.): 8
Mfr # 12 42 195
Key Features:
- Capacity: 32 to 7 AWG
- Overall Length: 7 1/2 in
- Material: Body: Plastic, Fiberglass-Reinforced; Blade: Steel
Mfr # 12 52 195
Key Features:
- Item: Automatic Wire Strippers,6-28 AWG
- Package Quantity: 1