Coalescing Air Filter
If you need a coalescing air filter we have them at everyday low prices.
Shop Coalescing Air Filter results
(Showing 1 - 15)
Relevance
Key Features:
- Overall Height: 9 1/4 in
- Item - Air Filters: Oil Removal Filter
- Max. Flow - Air Treatment: 120 cfm
Key Features:
- Overall Width: 2 3/8 in
- Includes: Differential Pressure Indicator
- Filter Rating: 0.5 micron
Key Features:
- Size - Air Treatment: Compact
- Overall Height: 8 3/8 in
- Filter Rating: 0.5 micron
Key Features:
- Connection Size - Air Treatment: 1/4 in NPT
- Max. Temp.: 150 Degrees F
- Drain Type: Manual
Key Features:
- Bowl Material - Air Treatment: Metal with Sight Glass
- Item: Compressed Air Filter
- Max. Incoming Pressure - Air Treatment: 150 psi
Key Features:
- Includes: Differential Pressure Indicator
- Item: Compressed Air Filter
- Overall Depth: 2 7/8 in
Key Features:
- Item - Air Filters: Oil Removal Filter
- Filter Rating - Air Treatment: 0.01 micron
- Connection Size - Air Treatment: 1/2 in NPT
Key Features:
- Drain Type: Manual
- Overall Height: 9 1/4 in
- Filter Rating - Air Treatment: 0.5 micron
Key Features:
- Max. Pressure: 250 psi
- Bowl Size: 7 oz.
- Max. Incoming Pressure - Air Treatment: 250 psi
Key Features:
- Item: Pneumatic Oil Filter
- For Removal Of: Oil, Oil Odor, Oil Vapor, Particles, Water
- Size: Intermediate
Key Features:
- Item: Pneumatic Oil Filter
- Overall Height: 8 1/2 in
- Bowl Material: Polycarbonate with Guard
Key Features:
- Bowl Material - Air Treatment: Polycarbonate
- Item: Compressed Air Filter
- Drain Type: Manual
Key Features:
- Bowl Size - Air Treatment: 3.0 oz
- Drain Type: Manual
- Connection Size - Air Treatment: 1/2 in NPT
Key Features:
- Connection Size - Air Treatment: 1 in NPT
- Bowl Material - Air Treatment: Metal with Sight Gauge
- Bowl Size - Air Treatment: 26.0 oz
Key Features:
- Max. Flow - Air Treatment: 425 cfm
- Bowl Size - Air Treatment: 32.0 oz
- Bowl Material: Metal with Sight Gauge