Clutch Pump
We have the clutch pump you need to get the job done right.
Shop Clutch Pump results
(Showing 1 - 36)
Relevance
Mfr # CP217RP
Key Features:
- Package Quantity: 1
Mfr # 252272
Key Features:
- Displacement (Cu. In./Rev.): 2.48 in
- Max. Pressure: 2500 PSI
- Max. RPM: 3000 Max / 600 Min
Mfr # 41TK27
Key Features:
- Item: Rotary Gear Pump
- Pump Type: Carbonator
- HP: 1/2 hp
Mfr # 4KHK6
Key Features:
- Duty Rating: Light
- Design: Pedestal
- Pump Body Material: Cast Iron
Mfr # 6DHH9
Key Features:
- Item: Rotary Gear Pump
- Type: With Motor
- HP: 1/3 hp
Mfr # 4KHH6
Key Features:
- Duty Rating: Light
- Design: Pedestal
- Pump Body Material: Bronze
Mfr # 4KHJ7
Key Features:
- Duty Rating: Light
- Design: Pedestal
- Pump Body Material: Cast Iron
Mfr # CB2A-F7SFA
Key Features:
- Promotion Restriction: Not eligible for promotion
- Displacement (Cu. In./Rev.): 0.48
- GPM @ 1800 RPM and 1000 PSI: 2.49
Mfr # 26004-RZG
Key Features:
- Displacement (Cu. In./Rev.): 0.66
- GPM @ 3600 RPM and 1000 PSI: 8.9
- Max. Continuous PSI: 3,000
Mfr # 1800290
Key Features:
- Displacement (Cu. In./Rev.): 0.67
- GPM @ 1800 RPM and 1000 PSI: 4.9
- GPM @ 3600 RPM and 1000 PSI: 9.8
Mfr # 4KHK4
Key Features:
- Duty Rating: Light
- Design: Pedestal
- Pump Body Material: Cast Iron
Mfr # 250092
Key Features:
- Promotion Restriction: Not eligible for promotion
- Max. Pressure: 3045
- Ports (Inlet): 1 in Tube
Mfr # 4KHN8
Key Features:
- Item: Rotary Gear Pump Head
- Port Size: 1/2 in
- Shaft Dia.: 0.625 in
Mfr # 4KHP9
Key Features:
- Item: Rotary Gear Pump Head
- Port Size: 3/8 in
- Shaft Dia.: 0.5 in
Mfr # 4KHH4
Key Features:
- Duty Rating: Light
- Design: Pedestal
- Pump Body Material: Bronze
Mfr # 4KHG9
Key Features:
- Duty Rating: Light
- Design: Pedestal
- Pump Body Material: Bronze
Mfr # 1070033
Key Features:
- Promotion Restriction: Not eligible for promotion
- Displacement (Cu. In./Rev.): 0.711
- GPM @ 1800 RPM and 1000 PSI: 4.3
Mfr # 41TK12
Key Features:
- Item: Rotary Gear Pump
- Pump Type: Close Coupled
- HP: 1 1/2 hp
Mfr # 1002499
Key Features:
- Displacement (Cu. In./Rev.): 0.194
- GPM @ 1800 RPM and 1000 PSI: 1.2
- GPM @ 3600 RPM and 1000 PSI: 2.5
Mfr # 41TK25
Key Features:
- Item: Rotary Gear Pump
- Pump Type: Carbonator
- HP: 1/3 hp
Mfr # 1002508
Key Features:
- Ports (Inlet): 1 in Tube
- Ports (Outlet): 1/2 in NPTF
- Input RPM: 3,600
Mfr # 1802741
Key Features:
- Displacement (Cu. In./Rev.): 1.4
- GPM @ 1800 RPM and 1000 PSI: 10.5
- Max. Continuous PSI: 3,200
Mfr # 41TK09
Key Features:
- Item: Rotary Gear Pump
- Pump Type: Close Coupled
- HP: 1 1/2 hp
Mfr # 4KHN9
Key Features:
- Item: Rotary Gear Pump Head
- Port Size: 1 in
- Shaft Dia.: 0.787 in
Mfr # 1002498
Key Features:
- Displacement (Cu. In./Rev.): 0.129
- GPM @ 1800 RPM and 1000 PSI: 0.8
- GPM @ 3600 RPM and 1000 PSI: 1.6
Mfr # 1850226
Key Features:
- Displacement (Cu. In./Rev.): 0.427
- GPM @ 1800 RPM and 1000 PSI: 3.1
- GPM @ 3600 RPM and 1000 PSI: 6.3
Mfr # 250093
Key Features:
- Promotion Restriction: Not eligible for promotion
- Max. Pressure: 3045
- Ports (Inlet): 1 in Tube
Mfr # CBD-F310-A-P-A
Key Features:
- Promotion Restriction: Not eligible for promotion
- Displacement (Cu. In./Rev.): 0.61
- GPM @ 1800 RPM and 1000 PSI: 4.75
Mfr # 1850222
Key Features:
- Displacement (Cu. In./Rev.): 0.183
- GPM @ 1800 RPM and 1000 PSI: 1.4
- GPM @ 3600 RPM and 1000 PSI: 2.7
Mfr # 1802742
Key Features:
- Displacement (Cu. In./Rev.): 1.6
- GPM @ 1800 RPM and 1000 PSI: 12
- Max. Continuous PSI: 2,700
Mfr # 41TK24
Key Features:
- Item: Rotary Gear Pump
- Pump Type: Carbonator
- HP: 1/3 hp
Mfr # S41716CAC1-T97
Key Features:
- Item: Rotary Gear Pump
- Type: Close Coupled
- HP: 1 1/2 hp
Mfr # 4KHC4
Key Features:
- Item: Rotary Gear Pump Head
- Port Size: 1 in
- Shaft Dia.: 0.787 in
Mfr # 252179
Key Features:
- Displacement (Cu. In./Rev.): 3.11 in
- Max. Pressure: 3625 PSI
- Max. RPM: 2800 RPM
Mfr # 1003754
Key Features:
- Ports (Inlet): 1 in Tube
- Ports (Outlet): 1/2 in NPTF
- Displacement @ High Pressure (cubic inches/rev.): 0.194 cu in/rev
Mfr # 4KHG8
Key Features:
- Duty Rating: Light
- Design: Pedestal
- Pump Body Material: Bronze