Clutch Jack
Count on great prices, fast shipping and friendly service every time you order a clutch jack from Zoro.
Shop Clutch Jack results
(Showing 1 - 15)
Relevance
Mfr # 3700
Key Features:
- Lifting Capacity: 500 LBS
- Color: Red
- Material: High Strength Steel
Mfr # 5018A
Key Features:
- Overall Height: 38-1/4"
- Overall Length: 32-3/8"
- Overall Width: 26 7/10 in
Mfr # 40500
Key Features:
- Item: Clutch Jack,2" and 1-3/4" Splines
- Package Quantity: 1
Mfr # 72030B
Key Features:
- Package Quantity: 1
Mfr # 1MZK4
Key Features:
- Type: Hydraulic
- Includes: (2) Spline
- Length (In.): 44 1/2 in
Mfr # 3753
Key Features:
- Material: High Strength Steel
- Item: Splined Shaft
- Package Quantity: 1
Mfr # 3749
Key Features:
- Item: Splined Shaft
- Material: High Strength Steel
- Package Quantity: 1
Mfr # OM40500
Key Features:
- Package Quantity: 1
Mfr # 1ZKY3
Key Features:
- Type: Automotive
- Lifting Height Max. (In.): 33 1/2 in
- Item: Transmission Jack
Mfr # 24840
Key Features:
- Application: The OEMTOOLS 1,000 Lb. Telescopic Transmission Jack allows you to remove, install, and transport transmissions and transfer cases on vehicles supported by lifts. Its universal saddle has four adjustable arms that adjust to the transmission. Wide base legs with swivel casters keep the jack stable, steady and easy to maneuver.
- For Use With: Transmissions and transfer cases
- Length: 35.03
Mfr # 3052A
Key Features:
- Lifting Capacity: 1100 LBS
- Color: Red
- Material: High Strength Steel
Mfr # 1ZKY1
Key Features:
- Type: Automotive
- Standards: ANSI/ASME PALD
- Head: Adjustable, Can Be Tilted Forward and Back and Side to Side for Optimum Alignment of Transmission Bolt Patterns and Pins
Mfr # 1521A
Key Features:
- Type: Low-Lift
- Includes: Adjustable Bracket
- Features: Safety Overload Prevents Use Beyond Its Rated Capacity