Clovis Hanger
We have the clovis hanger you need to get the job done right.
Shop Clovis Hanger results
(Showing 1 - 15)
Relevance
Mfr # 0500359641
Key Features:
- Description/Special Features: For Suspension Of Stationary Pipe Lines
- Material: Zinc-Plated Steel
- Max. Load (Lb.): 1,430 lb
Mfr # 0560006066
Key Features:
- Max. Load (Lb.): 400 lb
- Item: Clevis Hanger
- Length (In.): 7 25/32 in
Mfr # 0500173125
Key Features:
- Description/Special Features: For Suspension Of Stationary Pipe Lines
- Standards: ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 1, FM Approved, MSS SP-58, Type 1, UL Listed, WW-H-171-E, Type 1
- Finish: Plain
Mfr # 0500173083
Key Features:
- Rod Size: 1/2 in
- Length (In.): 6 1/2 in
- Description/Special Features: For Suspension Of Stationary Pipe Lines
Mfr # 0500173067
Key Features:
- Item: Clevis Hanger
- Rod Size: 3/8 in
- Metal Detectable: Yes
Mfr # 0500173133
Key Features:
- Pipe Size (In.): 8 in
- Type: Adjustable
- Finish: Plain
Mfr # 0500359609
Key Features:
- Metal Detectable: Yes
- Standards: ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 1, FM Approved, MSS SP-58, Type 1, UL Listed, WW-H-171-E, Type 1
- Description/Special Features: For Suspension Of Stationary Pipe Lines
Mfr # 0500173406
Key Features:
- Item: Clevis Hanger
- Material: Steel
- Pipe Size: 2-1/2 to 6 in
Mfr # 0500250139
Key Features:
- Material: Steel
- Rod Size: 3/4 in
- Max. Load (Lb.): 2,000 lb
Mfr # 0500359708
Key Features:
- Metal Detectable: Yes
- Material: Zinc-Plated Steel
- Length (In.): 10 1/4 in
Mfr # 0500359583
Key Features:
- Finish: zinc plated
- Description/Special Features: For Suspension Of Stationary Pipe Lines
- Pipe Size (In.): 2 1/2 in
Mfr # 0500359567
Key Features:
- Max. Load (Lb.): 730 lb
- Standards: ANSI/MSS SP-69, cUL Listed, A-A-1192A, Type 1, FM Approved, MSS SP-58, Type 1, UL Listed, WW-H-171-E, Type 1
- Finish: zinc plated
Mfr # 0500250147
Key Features:
- Width (In.): 11 1/10 in
- Type: Adjustable
- Length (In.): 15 11/16 in
Mfr # 0560299844
Key Features:
- Description/Special Features: For Suspension Of Stationary Pipe Or Conduit
- Standards: WW-H-171-E, Type 12
- Pipe Size (In.): 1 1/4 in
Mfr # 0500340146
Key Features:
- Item: Protection Shield
- Material: Steel
- Standards and Approvals: A-A-1192A (Type 40), ANSI/MSS SP-69, MSS SP-5 (Type 40), WW-H-171-E (Type 41)