Closet Door Top
We make finding a closet door top fast and simple every time!
Shop Closet Door Top results
(Showing 1 - 15)
Relevance
Mfr # 161793
Key Features:
- Promotion Restriction: Not eligible for promotion
- Length (In.): 72 in
- Width (In.): 71 in
Mfr # 161792
Key Features:
- Length (In.): 60 in
- Width (In.): 59 in
- For Use With: 3/4 in to 1-3/8 in Thick, Wood Door Panels, Each Weighing Up to 60 lb
Mfr # 307-95-D931
Key Features:
- Item: Sliding Drawer Cabinet
- Overall Width: 15 1/4 in
- No. of Drawers: 4
Mfr # 4218PY
Key Features:
- Cabinet Style: Shelving
- Duty Rating: Commercial
- Overall Width: 36 in
Mfr # 73290199
Key Features:
- Trash Container Capacity: 42 gal
- Color: Black
- Item: Trash Can
Mfr # 4PE55
Key Features:
- Length (In.): 144 in
- Width (In.): 1 3/4 in
- For Use With: Doors Weighing Up To 450 lb.
Mfr # MOTOR-012-04E
Key Features:
- For Use With: 2AAG7, 4HA16, 4HWJ9
- Fits Brand: Portacool
- Features: 16" Three Speed Vertical Tank
Mfr # 4PE60
Key Features:
- Length (In.): 4 19/32 in
- For Use With: Doors Weighing Up To 450 lb.
- Material: Steel
Mfr # 0381-0421
Key Features:
- Item: Cutting Attachment
- Gas Service: Any Fuel gas
- Cuts Up To: 6 in
Mfr # 732137
Key Features:
- Trash Container Capacity: 42 gal
- Container Shape: Square
- Color: Brown
Mfr # N 6880
Key Features:
- Length (In.): 60 in
- Width (In.): 2 9/16 in
- For Use With: Convex or Round Edge Mirror Door Roller Assembly Such as Mfr. No: N 6763 or Mfr. No: N 6790
Mfr # N5450
Key Features:
- Item: Manual Suction Cup Lifter
- Cup Size: 9 in Dia
- Handle Type: Horizontal Handle
Mfr # 4PE62
Key Features:
- Length (In.): 4 5/8 in
- Width (In.): 2 3/8 in
- For Use With: Doors Weighing Up To 450 lb.
Mfr # JP20HB19C
Key Features:
- Handle Material: Wood
- Handle Length: 18 in
- Overall Length: 19 in
Mfr # 4PE53
Key Features:
- Length (In.): 96 in
- Width (In.): 1 3/4 in
- For Use With: Doors Weighing Up To 450 lb.