Climax Metal Products Abrasive Wheel Adapters
If you need climax metal products abrasive wheel adapters we have them at everyday low prices.
Shop Climax Metal Products Abrasive Wheel Adapters results
(Showing 1 - 15)
Relevance
Mfr # W-25X
Key Features:
- Item: Specialty Mandrel
- Shank Dia.: 1/4 in
- Pilot Length: Not Applicable
Mfr # CR-10-6
Key Features:
- Item: Cartridge Roll Mandrel
- Shank Dia.: 1/4 in
- Pilot Length: 1 1/2 in
Mfr # CR-9-6
Key Features:
- Item: Cartridge Roll Mandrel
- Shank Dia.: 1/4 in
- Pilot Length: 1 in
Mfr # M-23-L
Key Features:
- Item: Screw Lock-Type Wheel Adapter
- Fits Hole (In.): 3/8
- Shank Dia. (In.): 1/4 in
Mfr # 1F544
Key Features:
- Item: Screw Lock-Type Wheel Adapter
- Fits Hole (In.): 1/4
- Shank Dia. (In.): 1/4 in
Mfr # D284932
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Type 1 Wheel Mounting Flange Set
- Arbor Hole (In.): 5/8-11
Mfr # 14111
Key Features:
- Item: Hook-and-Loop Disc Backup Pad
- Diameter: 4-1/2"
- Max. RPM: 13,000 RPM
Mfr # 61500123452
Key Features:
- Item: Hook-and-Loop Surface Conditioning Disc
- Diameter: 7 in
- Max. RPM: 6,000 RPM
Mfr # 61500122512
Key Features:
- Style: Deburring and Finishing
- Diameter: 6 in
- Width: 1/2 in
Mfr # D284933
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Type 11 Flaring Cup Wheel Mounting Flange
- Arbor Hole (In.): 5/8
Mfr # UA4
Key Features:
- For Use With: Brushes with a Maximum Diameter of 4 in
- Stem Length (In.): 5/8 in
- Shaft Length (In.): 5/8 in
Mfr # 7100003161
Key Features:
- Item: Quick Change Disc Backup Pad
- Diameter: 1"
- Max. RPM: 30,000 RPM
Mfr # 2C-100
Key Features:
- Bore Dia.: 1 in
- Material: Black Oxide Steel
- Number of Pieces: 2
Mfr # 2C-150
Key Features:
- Bore Dia.: 1 1/2 in
- Material: Black Oxide Steel
- Number of Pieces: 2
Mfr # 2C-050
Key Features:
- Bore Dia.: 1/2 in
- Material: Black Oxide Steel
- Number of Pieces: 2