Cleveland Controls Duct Pressure Switches
We have the cleveland controls duct pressure switches you need to get the job done right.
Shop Cleveland Controls Duct Pressure Switches results
(Showing 1 - 15)
Relevance
Mfr # NS2-0000-05
Key Features:
- Pressure Setting Range (In. WC): 0.10 - 10.0
- Agency Compliance: CE and CSA Certified, UL and C-UL listed
- Operating Temp. Range (F): -40 to 180
Mfr # AFS-222-139
Key Features:
- Electrical Rating: 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
- Width (In.): 3 1/4 in
- Features: Adjustable Set Point Range as Low as 0.05 in to 12.0 in wc, Compact Size, Wide Operating Temperature Range, Reliability, Long Life and Proven Ability to Withstand High Shock and Vibration Condition
Mfr # RSS-495-014
Key Features:
- Operating Temp. Range (F): -40 to 180
- Sample Line Connector: Barbed
- Features: Adjustable Set Point Range as Low as 0.25 in to 1.0 in wc, Compact Size, Wide Operating Temperature Range, Reliability, Long Life and Proven Ability to Withstand High Shock and Vibration Condition
Mfr # DFS-221-112-395
Key Features:
- Sample Line Connector: Barbed
- Pressure Setting Range (In. WC): 0.05
- Item: Air Sensing Switch
Mfr # EF-12
Key Features:
- Motor Enclosure: Open Air Over
- Number of Speeds: 1
- Max. Inlet Temp.: 150 Degrees F
Mfr # UC1
Key Features:
- Depth (In.): 5 1/4 in
- Item: Universal Interlock Control
- Height (In.): 3 in
Mfr # PS1505
Key Features:
- Function: Designed to Monitor the Fan Housing Pressure
- Item: Air Sensing Switch
- Application: Industrial HVAC, Commercial HVAC
Mfr # EF-8
Key Features:
- Motor Enclosure: Open Air Over
- Housing Dia.: 8 in
- Max. Wattage: 56
Mfr # RIB2402B
Key Features:
- Item - Relay: Prewired Relay
- Application - Prewired Relay: Power
- Coil Volts: 208 to 277V AC, 24V AC/DC
Mfr # 9013FHG52J59X
Key Features:
- Item: Pressure Switch
- Pressure Switch Application: Air Compressor
- Manual Switch Action: None
Mfr # H11-EA
Key Features:
- Item: Pressure Switch Cover
- Thread Size: Not Applicable
- Type: With Auto/Off Knob
Mfr # 6EAU2
Key Features:
- Item: IEC Timer Module
- Delay Type: Off Delay
- Range of Time Delay: 10.00 sec to 180.00 sec
Mfr # 60681-396
Key Features:
- Exterior Length (In.): Adjustable
- Item: Total Pressure Probe
- Insertion Length (In.): Adjustable
Mfr # 21400
Key Features:
- Item: Static Pressure Probe
- Exterior Length (In.): 1 3/4 in
- Insertion Length (In.): 7 1/2 in
Mfr # 21117-112
Key Features:
- Item: Static Pressure Probe
- Exterior Length (In.): 1 1/4 in
- Insertion Length (In.): 4 in