Cleveland Controls Air Sensing Switch, Adjustable
We make finding a cleveland controls air sensing switch, adjustable fast and simple every time!
Shop Cleveland Controls Air Sensing Switch, Adjustable results
(Showing 1 - 15)
Relevance
Mfr # NS2-0000-05
Key Features:
- Pressure Setting Range (In. WC): 0.10 - 10.0
- Agency Compliance: CE and CSA Certified, UL and C-UL listed
- Operating Temp. Range (F): -40 to 180
Mfr # RSS-495-014
Key Features:
- Operating Temp. Range (F): -40 to 180
- Sample Line Connector: Barbed
- Features: Adjustable Set Point Range as Low as 0.25 in to 1.0 in wc, Compact Size, Wide Operating Temperature Range, Reliability, Long Life and Proven Ability to Withstand High Shock and Vibration Condition
Mfr # AFS-222-139
Key Features:
- Electrical Rating: 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
- Width (In.): 3 1/4 in
- Features: Adjustable Set Point Range as Low as 0.05 in to 12.0 in wc, Compact Size, Wide Operating Temperature Range, Reliability, Long Life and Proven Ability to Withstand High Shock and Vibration Condition
Mfr # PS-1
Key Features:
- Item: Pressure Switch
- Type: 1/8 in NPT
- Length (In.): 1 3/4 in
Mfr # RSS495011
Key Features:
- Mounting Holes O.C. (In.): 3 5/32 in
- Item: Air Pressure Switch
- Type: HVAC/General Purpose
Mfr # NS2-0000-01
Key Features:
- Item: Air Pressure Switch
- Application: HVAC
- Electrical Rating: 1/10 hp @ 120 to 277V AC, 125 VA Pilot Duty @ 120V AC, 28 VA Pilot Duty @ 24V AC
Mfr # PS1505
Key Features:
- Function: Designed to Monitor the Fan Housing Pressure
- Item: Air Sensing Switch
- Application: Industrial HVAC, Commercial HVAC
Mfr # NS2-0462-00
Key Features:
- Voltage: 120 to 277/24/120VAC
- Item: Plastic Air Switch
- Phase: 1
Mfr # NS2000031
Key Features:
- Depth (In.): 1 1/2 in
- Mounting Holes O.C. (In.): 3 5/32 in
- Features: Normally Closed Terminal, Normally Open Terminal and Common Terminal
Mfr # 71633698M
Key Features:
- Voltage: 115V AC
- Nameplate RPM: 1,550
- Motor Enclosure Design: Totally Enclosed Air-Over
Mfr # CD-1B4-150J/WLVT187
Key Features:
- Item: Pressure Switch With Adjustable Shut Off
- Fits Brand: Oasis
- For Use With Mfr. Model Number: AP-E, XD3000-12, XD3000-24, XD4000-12, XD4000-24
Mfr # RFS-4150
Key Features:
- Item: Air Sensing Switch
- Width (In.): 3 3/4 in
- Sample Line Connector: Barbed
Mfr # DFS-221-112-395
Key Features:
- Sample Line Connector: Barbed
- Pressure Setting Range (In. WC): 0.05
- Item: Air Sensing Switch
Mfr # 506IP
Key Features:
- Item: Heavy Duty Staples
- Compatibility: T50
- For Use With: Mfr No. 8000K, 5100, HT55
Mfr # 6281
Key Features:
- Includes: Head Strap and Buckles
- For Use With: 3M Half Facepiece 6000 Series
- Item: Cradle Suspension Head Harness Assembly