Clasp Hooks
Our endless aisle includes clasp hooks and so much more!
Shop Clasp Hooks results
(Showing 1 - 15)
Relevance
Mfr # 1RCB7
Key Features:
- Snap Opening: 5/8 in
- Max. Load Capacity: 165 lb
- Eye Inside Dia.: 11/16 in
Mfr # 1RCB9
Key Features:
- Snap Opening: 7/8 in
- Type: Interlocking Spring
- Max. Load Capacity: 315 lb
Mfr # 802710
Key Features:
- Item: Snap Hook
- Color: Gold
- Material: Brass
Mfr # T7631614
Key Features:
- Item: No2311S 11/8In Snap Hook Round Eye Ss
- Package Quantity: 1
Mfr # 4GGU3
Key Features:
- Snap Opening: 9/16 in
- Max. Load Capacity: 1500 lb
- Eye Inside Dia.: 1/2 in
Mfr # 1RCD8
Key Features:
- Item: Quick Link
- Material: Steel
- Type: Threaded
Mfr # 1RCB4
Key Features:
- Snap Opening: 5/8 in
- Max. Load Capacity: 125 lb
- Type: Swivel Eye
Mfr # 4FCE2
Key Features:
- Snap Opening: 1/4 in
- Max. Load Capacity: 175 lb
- Eye Inside Dia.: 5/16 in
Mfr # 4PB86
Key Features:
- Stock Thickness: 3/8 in
- Overall Length: 3 in
- Eye Inside Dia.: 3/8 in
Mfr # 1RCC2
Key Features:
- Snap Opening: 14/25 in
- Max. Load Capacity: 360 lb
- Type: Interlocking Spring
Mfr # 4FCN6
Key Features:
- Snap Opening: 5/16 in
- Max. Load Capacity: 200 lb
- Eye Inside Dia.: 5/16 in
Mfr # 4GGL8
Key Features:
- Snap Opening: 11/16 in
- Max. Load Capacity: 500 lb
- Eye Inside Dia.: 1 1/8 in
Mfr # 60RCARAB
Key Features:
- Item: Carabiner
- Color: Red
- Length: 2 in