Clamp Lever
If you need a clamp lever we have them at everyday low prices.
Shop Clamp Lever results
(Showing 1 - 15)
Relevance
Key Features:
- Handle Material: Steel
- Throat Depth (In.): 4 3/4 in
- Width: 6"
Key Features:
- Handle Material: Steel
- Throat Depth (In.): 5 1/2 in
- Application: Welding and Fabrication
Key Features:
- Item: Swivel
- For Use With: 82075 OMP1, CA32112M1, EA32112M12D1, EA32118M12D1, TH88050 OMP1
- Type: Nickel Plated Carbon Steel
Key Features:
- Handle Material: Tempered Drop-Forged Steel
- Throat Depth (In.): 5 1/2 in
- Application: Industrial
Key Features:
- Handle Material: Tempered Drop-Forged Steel
- Throat Depth (In.): 5 1/2 in
- Application: Industrial
Key Features:
- Item: Rotary Union
- Size: Inlet 1/2 in NPTM - Outlet 1/2 in NPTF
- Rotation: Manual Rotation
Key Features:
- Item: Swivel Joint
- Connection: FNPT x MNPT
- Casing Thread: 1/2-14 NPTF
Key Features:
- Item: Turntable Swivel Section
- Load Capacity: 1,500 lb
- Height: 1 9/16 in
Key Features:
- Item: Rotary Union
- Size: Inlet 3/8 in NPTM - Outlet 3/8 in NPTF
- Rotation: Manual Rotation
Key Features:
- Item: Anchor Swivel 5K 316SS (swivel only)
- Package Quantity: 1
Key Features:
- Item: High-Pressure Swivel
- For Use With: 6Y877
- Material of Construction: Steel
Key Features:
- Item: Turntable Swivel Section
- Load Capacity: 900 lb
- Height: 1 1/16 in
Key Features:
- Package Quantity: 1
Key Features:
- Caster Sub-Type: Swivel
- Load Rating: 1000 lb
- Number of Wheels: 1
Key Features:
- Item: Hose Swivel
- Inlet: 3/4 in NPT
- Outlet: 3/4 in NPT