Circut Finder
Count on great prices, fast shipping and friendly service every time you order a circut finder from Zoro.
Shop Circut Finder results
(Showing 1 - 15)
Relevance
Mfr # CL390
Key Features:
- Max. DC Volts: 600 V
- Display: 4000 Count Reverse Contrast LCD
- Voltage Accuracy: 600 V AC/DC
Mfr # CL900
Key Features:
- Item: Digital Clamp Meter 2000A
- Max. DC Volts: 1000
- Voltage Accuracy: 1000V AC/DC
Mfr # CL220
Key Features:
- Item: Digital Clamp Meter
- Digital/Analog: Digital
- Max. AC Amps: 400 A
Mfr # PPT-193864666062-red
Key Features:
- Package Quantity: 1
Mfr # 450G83
Key Features:
- Amps: 1.1A @ 12V
- Includes: (2) Battaries
- Material: Lead, Metal, Plastic
Mfr # GB70
Key Features:
- Amps: 2000A
- Application: Car, Boat, Motorcycle, Rv and More With Gas Engines Up to 8 Liters and Diesel Engines Up to 6 Liters
- Material: Plastic
Mfr # 375-FC
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Trms Ac/Dc Clamp,600Amp
- Package Quantity: 1
Mfr # GB40
Key Features:
- Amps: 1000A
- Application: Car, Boat, Motorcycle, Rv and More With Gas Engines Up to 3 Liters
- Material: Plastic
Mfr # CL120
Key Features:
- Max. DC Volts: 600V
- Display: 2000 Count Backlit LCD
- Voltage Accuracy: 600V AC/DC
Mfr # 604100-396-001
Key Features:
- Amps: 500A
- Material: Copper, Plastic
- Length: 62"
Mfr # AMP-210
Key Features:
- Item: Digital Clamp Meter
- Digital/Analog: Digital
- Max. AC Amps: 600
Mfr # GB150
Key Features:
- Amps: 4000A
- Application: Car, Boat, Motorcycle, Rv and More With Gas Engines Up to 9 Liters
- Material: Plastic
Mfr # SL1316
Key Features:
- Amps: 1000A
- Application: Jump Starter, Electronic Charger
- Includes: Clamp Adapter, Storage Bag, USB to Micro USB Adapter, Wall Charger
Mfr # SJ1332
Key Features:
- Amps: 1200A
- Application: Jump Starter, AC/12V/USB Power, Air Compressor, Inflator For Tailgating, Camping and Emergency Power
- Includes: 150 psi Air Compressor, Storage Bag, Swivel Plug
Mfr # AMP-330
Key Features:
- Item: Digital Clamp Meter
- Digital/Analog: Digital
- Max. AC Amps: 1,000