Circuit Board
Count on great prices, fast shipping and friendly service every time you order a circuit board from Zoro.
Shop Circuit Board results
(Showing 1 - 15)
Relevance
Mfr # 1FEK6
Key Features:
- For Use With: 5VD61 to 5VD66, Note: Requires 1FEK8
- Item: Circuit Board
- Fits Brand: Dayton
Mfr # 333
Key Features:
- Material: Composite
- Duty Rating: Light Duty
- Base Type: Stationary
Mfr # LH33WP003
Key Features:
- Fits Brand: CARRIER
- Item: Integrated Circuit Board
- For Use With: Universal
Mfr # HK50AA051
Key Features:
- Item: Circuit Board
- For Use With Mfr. Model Number: 48HCDA04-5A
- Fits Brand: Carrier
Mfr # 104434
Key Features:
- Sub-Category: Controls, Sensors and Transformers
- Fits Brand: Moen
- Finish: Chrome
Mfr # 1FEK8
Key Features:
- Voltage: 24VAC
- For Use With: 5VD61 to 5VD66 (Mates to 1FEK6)
- Item: Wiring Harness, 24 Volts
Mfr # 104434
Key Features:
- Material: Polyester
- Performance Temp.: 0 Degrees to 130 Degrees F
- Standards: ANSI A1264.2-2006, ASTM/ANSI F1679, OSHA 29 CFR 1910.22
Mfr # 85708
Key Features:
- Item: Outlet Box
- Inlet Connection: Copper Sweat
- Drain Location: No Drain
Mfr # 315
Key Features:
- Jaw Width: 5/16"
- Material: Aluminum
- Max. Opening: 12"
Mfr # 17010
Key Features:
- Duty Rating: Light Duty
- Item: Adjustable Circuit Board Holder
- Package Quantity: 1
Mfr # 1FYA7
Key Features:
- For Use With: 5VD67 to 5VD80, AKA-7D837 to 7D851 (Note: Requires 1FYA8)
- Fits Brand: Dayton
- Item: Circuit Board
Mfr # 308
Key Features:
- Type: Bench Vise
- Overall Width: 7 1/2 in
- Base Type: Weighted
Mfr # 1FEK9
Key Features:
- For Use With: 3E132 to 3E134 (C, D, E), 3E460 to 3E462 (B, C), 5VD61 to 5VD66
- Fits Brand: Dayton
- Item: 3 Prong Electrode
Mfr # 350
Key Features:
- Jaw Width: 1-13/16"
- Material: Cast Zinc
- Duty Rating: Light Duty