Chlorine Valve
Our endless aisle includes a chlorine valve and so much more!
Shop Chlorine Valve results
(Showing 1 - 15)
Relevance
Mfr # 15095
Key Features:
- Item: Calcium Chloride Anodized Metal Valve
- Package Quantity: 1
Mfr # 161523522
Key Features:
- Pipe Size: 1/2"
- Body Material: PVC
- Seat Material: PTFE
Mfr # 161523532
Key Features:
- Pipe Size: 1/2"
- Body Material: PVC
- Max. Pressure: 150 psi
Mfr # 411125
Key Features:
- Overall Height: Not Applicable
- Overall Width: 2 in
- Fits Brand: Econoline
Mfr # FP CHK 685-8F8F-F
Key Features:
- Pipe Size: 1/2"
- Hex Size: 1 1/8"
- Connection Type: FNPT
Mfr # 161546342
Key Features:
- Pipe Size: 1/2"
- Body Material: PVC
- Body Style: Inline True Union
Mfr # MV800S
Key Features:
- Valve Type - Hydraulic Valves: Hydraulic Needle Valve
- Max. Flow - Hydraulic Valves: 15 gpm
- Inlet Port Size - Hydraulic Valves: 1/2 in NPT
Mfr # MV400S
Key Features:
- Valve Type - Hydraulic Valves: Hydraulic Needle Valve
- Max. Flow - Hydraulic Valves: 5 gpm
- Inlet Port Size - Hydraulic Valves: 1/4 in NPT
Mfr # EV961256-75
Key Features:
- Application: Food Service Fountain Beverage
- Flow Rate: 1.7 gpm
- For Use With: Filtration System
Mfr # FP CHK 685-8F8F-B
Key Features:
- Pipe Size: 1/2"
- Hex Size: 1 1/8"
- Connection Type: FNPT
Mfr # 7985 04 11
Key Features:
- Pipe Size: 5/32" x 1/8"
- Hex Size: 5/8"
- Connection Type: Tube x MNPT
Mfr # 150071-75
Key Features:
- Height (In.): 12 5/8 in
- Width (In.): 5 1/4 in
- Max. Pressure (PSI): 125 psi
Mfr # MV820S
Key Features:
- Valve Type - Hydraulic Valves: Hydraulic Needle Valve
- Max. Flow - Hydraulic Valves: 8 gpm
- Inlet Port Size - Hydraulic Valves: #8 SAE
Mfr # CR050
Key Features:
- Item: Cross
- Pipe Fitting Material: Polypropylene
- Specific Fitting Shape: Cross
Mfr # 155001-75
Key Features:
- Application: Water
- Flow Rate: 10 gpm
- For Use With: 10 in Housings