Chisel Sttc
We have the chisel sttc you need to get the job done right.
Shop Chisel Sttc results
(Showing 1 - 15)
Relevance
Mfr # MX-5210
Key Features:
- Item: Soldering And Rework System
- Voltage: 100 to 240V AC
- Watts: 80 W
Mfr # MX-H1-AV
Key Features:
- Item: Soldering Iron
- Voltage: 110
- Watts: 80
Mfr # MX-H2-UF
Key Features:
- Item: Soldering Iron
- Voltage: 110
- Watts: 80
Mfr # MX-DS1
Key Features:
- Item: Desoldering Gun
- Voltage: 110
- Watts: 80
Mfr # MX-5250
Key Features:
- Item: Desoldering System
- Voltage: 100 to 240V AC
- Watts: 80 W
Mfr # 7874B
Key Features:
- Item: Desoldering Pump
- Color: Blue/Black
- Length: 11 1/4 in
Mfr # FR301-03/P
Key Features:
- Item: Desoldering Station
- Voltage: 120 V AC
- Type: Temperature Controlled
Mfr # P2KC
Key Features:
- Item: Soldering Iron Kit
- Temp. (F): 850 Degrees F
- Application: Desoldering, Heat Shrink, Soldering, Strip Insulation, Torch, Use To Heat
Mfr # WLC100
Key Features:
- Item: Soldering Station
- Voltage: 120 Volts
- Type: Variable Control
Mfr # SL335
Key Features:
- Item: Modular Soldering Iron
- Watts: 33
- Temp. Rating: 800 Degrees F
Mfr # FM204-CP
Key Features:
- Item: Rework Station
- Type: Digital
- Voltage: 120 V
Mfr # 331856
Key Features:
- Item: Solder Wire
- Application: Electrical, Small Connection
- Contents: 40% Lead, 60% Tin, Rosin Core
Mfr # DP-100
Key Features:
- Item: High Vacuum Desoldering Pump
- Application: For Desoldering
- Color: Blue/Yellow
Mfr # 40-4-10
Key Features:
- Item: Desoldering Wick
- Braid Number: 4
- Color: Blue