Chicago Faucets Single
Count on great prices, fast shipping and friendly service every time you order a chicago faucets single from Zoro.
Shop Chicago Faucets Single results
(Showing 1 - 15)
Relevance
Mfr # 333-665PSHABCP
Key Features:
- Faucet Operation: Metering
- Mounting Hole Center to Center: Single Hole
- Number of Holes: 1
Mfr # 333-E2805-665PSHAB
Key Features:
- Faucet Operation: Manual
- Mounting Hole Center to Center: Single Hole
- Number of Holes: 1
Mfr # 3500-E2805ABCP
Key Features:
- Faucet Operation: Metering
- Mounting Hole Center to Center: Single Hole
- Number of Holes: 1
Mfr # MD-44N
Key Features:
- Item: Steam Trap
- (F)NPT Connections: 1/2 in
- Max. Operating PSI: 600 psi
Mfr # 0740DD-T-CG
Key Features:
- Capacity: 40 lb
- Scale Display: Analog Dial
- Scale Accuracy: 0 to 31 lb +/-0.08%; 32 to 40 lb +/-0.16%
Mfr # 8290A016
Key Features:
- Pipe Size: 1 1/4"
- Operator Size: 63 mm
- Center Line Pipe Center Size: 8 1/32"
Mfr # 038701
Key Features:
- Number of Bands: 4
- Item: Date Stamp
- For Use With: Felt Stamp Pad
Mfr # 86320-04-04
Key Features:
- Pipe Size: 1/4"
- Body Material: Nickel-Plated Brass
- Body Style: Inline
Mfr # 110223-305
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/8 hp
Mfr # Z86100-XL-CP4
Key Features:
- Faucet Operation: Metering
- Number of Holes: 3
- ADA Compliant: Yes
Mfr # 377-XTRHJKABNF
Key Features:
- Sub-Category: Stems and Cartridges
- Fits Brand: Chicago Faucets
- Material: Brass
Mfr # 895-317ABCP
Key Features:
- Number of Holes: 2
- Mounting Hole Center to Center: 4"
- Finish: Polished Chrome
Mfr # 807-E12-665PAB
Key Features:
- Faucet Operation: Metering
- Mounting Hole Center to Center: Single Hole
- Number of Holes: 1
Mfr # K111
Key Features:
- Capacity: 8 to 1/0 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 10 in
Mfr # 140.0001844.007
Key Features:
- Item: Solid Acrylic Stain
- Paint Base Type: Water
- Color: Driftwood Gray