Chicago Faucets Showerheads And Tub Faucets
We make finding chicago faucets showerheads and tub faucets fast and simple every time!
Shop Chicago Faucets Showerheads And Tub Faucets results
(Showing 1 - 12)
Relevance
Mfr # 756-CP
Key Features:
- Item: Exposed Two Handle Shower Fitting
- Features: Two- Handle
- Flow Rate: 2.5 gpm
Mfr # 620-CP
Key Features:
- Item: Shower Head
- Features: Pressure Compensating Flow Control
- Flow Rate: 2.5 gpm
Mfr # 752-CP
Key Features:
- Includes: 902-M Riser Pipe Strap Assembly
- Item: Exposed Two Handle Shower Fitting
- Features: Two- Handle
Mfr # SC-1220-AF
Key Features:
- Includes: Shower Head
- Item: Commercial Shower
- Features: Cross Handles, 1/4 Turn Ceramic Cartridges
Mfr # S23-1060
Key Features:
- Includes: Stainless Steel Braided Supply Hose
- Item: Individual Wall Shower Panel
- Features: Durable, Pre Fabricated, Surface Mounted, T Handle
Mfr # S-1496-AF
Key Features:
- Includes: Showerhead
- Item: Exposed Shower
- Features: Rough Chrome Plated Cast Brass Body, Brass Lever Handle, Anti Scald Balanced Pressure Shower Valve, Adjustable Temperature Limit Stop Prevents Scalding
Mfr # S23-1061
Key Features:
- Includes: Hand Shower with 60 in Hose, In-line Vacuum Breaker, Quick Disconnect, T-handle Adjustable Spray Pattern, Wall Hooks
- Item: Individual Wall Shower Panel
- Features: Diverter Valve to Transfer Water from Fixed Showerhead to Hand Shower
Mfr # STST19410
Key Features:
- Item: Tool Box
- Material: Plastic
- Color: Black/Yellow
Mfr # 317-PRJKCP
Key Features:
- Sub-Category: Faucet Handles
- Fits Brand: Chicago Faucets
- Finish: Chrome
Mfr # SE-927
Key Features:
- Item: Eyewash and Drench Hose
- Material: Chrome Plated Brass & Plastic
- Color: Chrome & Yellow
Mfr # BNYLA13
Key Features:
- Item: Leveling Mount
- Height: 4.0625 in
- Load Capacity: 2500 lb
Mfr # 225-261ABCP
Key Features:
- Sub-Category: Faucet Hardware
- Finish: Polished chrome
- Standards: ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; California Health and Safety Code 116875 (AB1953-2006); Vermont Bill S.152; NSF/ANSI 372 Low Lead Content; ADA ANSI/ICC A117.1