Cherne Industries Drain Parts
We make finding cherne industries drain parts fast and simple every time!
Shop Cherne Industries Drain Parts results
(Showing 1 - 13)
Relevance
Mfr # 303135
Key Features:
- Item: Drain opener
- Size: 1-1/2 in to 3 in
- For Use With: Garden Hose Or Faucet
Mfr # 303143
Key Features:
- Item: Drain opener
- For Use With: Garden Hose Or Faucet
- Size: 4 in to 6 in
Mfr # 303127
Key Features:
- Item: Drain opener
- Size: 1 in to 2 in
- For Use With: Garden Hose Or Faucet
Mfr # 6PB69
Key Features:
- Item: Drain Pop-Up Assembly
- Pipe Dia. - Drains: 1 1/4 in
- Material of Construction - Drains: Brass
Mfr # 2064.101.002
Key Features:
- Item: Serin Monoblock Metal Drain
- Faucet Operation: Single Handle
- Mounting Hole Center to Center: Single Hole
Mfr # 43511
Key Features:
- Item: Sewer Relief Valve
- Material of Construction: Plastic
- Type: Plug
Mfr # 327-XCP
Key Features:
- Item: Grid Strainer Waste
- Pipe Dia. - Drains: 1 1/4 in
- Material of Construction - Drains: Brass
Mfr # Night Cap 10 Inch
Key Features:
- Material: Aluminum, Neoprene Rubber
- Max. Diameter: 10.25 in
- Nominal Size: 10 in
Mfr # 270040
Key Features:
- Material: Rubber
- Max. Diameter: 4.25 in
- Nominal Size: 4 in
Mfr # PB1400-CVR-2-3IC-USA
Key Features:
- Item: Floor Clean Out Cover
- Pipe Dia. - Drains: 5-5/8"
- Material of Construction - Drains: Bronze
Mfr # 270067
Key Features:
- Material: Rubber
- Max. Diameter: 6.25 in
- Nominal Size: 6 in
Mfr # 41394
Key Features:
- Material: Natural rubber
- Max. Diameter: 10.25 in
- Nominal Size: 10 in
Mfr # 41408
Key Features:
- Material: Natural rubber
- Max. Diameter: 12.25 in
- Nominal Size: 12 in