Cherne Clean Seal
If you need a cherne clean seal we have them at everyday low prices.
Shop Cherne Clean Seal results
(Showing 1 - 15)
Relevance
Mfr # 303143
Key Features:
- Item: Drain opener
- For Use With: Garden Hose Or Faucet
- Size: 4 in to 6 in
Mfr # 270040
Key Features:
- Material: Rubber
- Max. Diameter: 4.25 in
- Nominal Size: 4 in
Mfr # 275048
Key Features:
- Material: Natural rubber
- Nominal Size: 4 in to 6 in
- Max. Back Pressure: 17 psi, 40 ft. of Head
Mfr # 270237
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 3.1 in
- Nominal Size: 3 in
Mfr # 276238
Key Features:
- Material: Zinc-Plated Steel
- Max. Diameter: 3.1 in
- Nominal Size: 2 to 3 in
Mfr # 271047
Key Features:
- Material: Natural rubber
- Type: Ball Plug
- Length (In.): 36 in
Mfr # 270245
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 4.06 in
- Nominal Size: 4 in
Mfr # 276128
Key Features:
- Material: Zinc-Plated Steel
- Max. Diameter: 2.1 in
- Nominal Size: 1 1/4 to 2 in
Mfr # 270261
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 6.08 in
- Nominal Size: 6 in
Mfr # 271705
Key Features:
- Material: ABS Plastic, Rubber
- Nominal Size: 2 in
- For Use In: Stack Testing Of DWV Systems
Mfr # 268048
Key Features:
- Material: Cast Iron
- Max. Diameter: 4 in
- Nominal Size: 4 in
Mfr # 271543
Key Features:
- Material: Galvanized Steel
- Max. Diameter: 4.5 in
- Nominal Size: 4 in
Mfr # 262080
Key Features:
- Material: Rubber
- Max. Diameter: 8.25 in
- Nominal Size: 8 in
Mfr # 261084
Key Features:
- Material: Poly
- Nominal Size: 20"
- Item: Poly-Lift Line
Mfr # 269840
Key Features:
- Material: Rubber
- Max. Diameter: 0.56 in
- Nominal Size: 1/2 in