Chemsteel
Count on great prices, fast shipping and friendly service every time you order a chemsteel from Zoro.
Shop Chemsteel results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Rotary Gear Pump
- Type: Close Coupled
- HP: 1 1/2 hp
Key Features:
- Item: Rotary Gear Pump
- Type: Magnetic Drive
- HP: 1/2 hp
Key Features:
- Item: Rotary Gear Pump
- Type: Magnetic Drive
- HP: 1/3 hp
Key Features:
- Duty Rating: Intermediate
- Design: Pedestal
- Pump Body Material: 316 Stainless Steel
Key Features:
- Duty Rating: Intermediate
- Design: Pedestal
- Pump Body Material: 316 Stainless Steel
Key Features:
- Item: Rotary Gear Pump
- Pump Type: Carbonator
- HP: 1/2 hp
Key Features:
- Displacement (Cu. In./Rev.): 0.67
- GPM @ 1800 RPM and 1000 PSI: 4.9
- GPM @ 3600 RPM and 1000 PSI: 9.8
Key Features:
- Promotion Restriction: Not eligible for promotion
- Max. Pressure: 3045
- Ports (Inlet): 1 in Tube
Key Features:
- Item: Rotary Gear Pump
- Type: With Motor
- HP: 1/3 hp
Key Features:
- Displacement (Cu. In./Rev.): 0.66
- GPM @ 3600 RPM and 1000 PSI: 8.9
- Max. Continuous PSI: 3,000
Key Features:
- Duty Rating: Light
- Design: Pedestal
- Pump Body Material: Cast Iron
Key Features:
- Displacement (Cu. In./Rev.): 0.129
- GPM @ 1800 RPM and 1000 PSI: 0.8
- GPM @ 3600 RPM and 1000 PSI: 1.6
Key Features:
- Item: Rotary Gear Pump
- Pump Type: Carbonator
- HP: 1/3 hp
Key Features:
- Item: Rotary Gear Pump Head
- Port Size: 3/8 in
- Shaft Dia.: 0.5 in
Key Features:
- Duty Rating: Light
- Design: Pedestal
- Pump Body Material: Cast Iron