Channellock Long
Our endless aisle includes a channellock long and so much more!
Shop Channellock Long results
(Showing 1 - 15)
Relevance
Mfr # CL718G
Key Features:
- Package Quantity: 1
Mfr # 2078216
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Ergonomic Handle, Induction Hardened Cutting Edge, Machined Jaws, Spring Loaded
Mfr # W1117C
Key Features:
- Overall Length: 6"
- Item: Long Nose Plier,6"
- Package Quantity: 1
Mfr # 53JX01
Key Features:
- Overall Length: Standard
- Features: Standards ASME B107.500; Gripping Surface Smooth; Needle Nose Pliers, Jaw Length: 1-1/4", Jaw Bend: 0 Degrees, Tip Width: 1/8"
- Material: Steel
Mfr # NN7776VN
Key Features:
- Overall Length: Standard
- Jaw Width: 1/2 in
- Features: Copper Alloy Joint Rivet, Ergonomic Handle, Extra Thin Nose
Mfr # 48-22-6101
Key Features:
- Promotion Restriction: Not eligible for promotion
- Overall Length: Standard
- Jaw Width: 1/2 in
Mfr # 317
Key Features:
- Overall Length: Standard
- Jaw Width: 0.41"
- Features: Crosshatch Teeth to Provide Maximum Grip, Precise Narrow Nose Design Provides Accessibility for Hard-To-Reach Applications
Mfr # D203-8
Key Features:
- Overall Length: Standard
- Jaw Width: 1 in
- Features: Extended Handles
Mfr # 420
Key Features:
- Overall Length: 9 1/2 in
- Plier Jaw Style: Straight Jaw
- Features: Channellock Blue(R) Grips for Comfort, Laser Heat-Treated Teeth, Patented Reinforcing Edge, Permalock(R) Fastener Eliminates Nut and Bolt Failure, Right Angle
Mfr # J222G
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Very Thin Nose
Mfr # 1UKK6
Key Features:
- Overall Length: Long Reach
- Jaw Width: 3/8 in
- Features: Hardened and Tempered Drop-Forged Steel Pliers Feature; Fully Polished Surface and Corrosion-Resistant NiklearTM Multilayer Coating; Excellent for Use In Marine, Chemical Processing and Other Corrosive Environments
Mfr # D203-6
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Thin Nose
Mfr # VJ-3
Key Features:
- Number of Pieces: 3
- Material: High Carbon steel
- Overall Length: 6 1/2 in, 9 1/2 in, 12 in
Mfr # 84-102
Key Features:
- Overall Length: Standard
- Jaw Width: 7/16"
- Features: Durable, Oil Resistant, Strong