Channellock Duck
We make finding a channellock duck fast and simple every time!
Shop Channellock Duck results
(Showing 1 - 36)
Relevance
Mfr # 65129
Key Features:
- SAE or Metric: SAE
- Number of Pieces: 1
- Handle Type: Molded
Mfr # 65131
Key Features:
- SAE or Metric: SAE
- Number of Pieces: 1
- Handle Type: Cushion Grip
Mfr # 718
Key Features:
- Overall Length: Standard
- Jaw Width: 0.43"
- Features: Crosshatch Teeth Pattern, Designed for Long Reach Applications and Hard to Reach Spaces
Mfr # 65200
Key Features:
- Item: Hand Ratchet
- Drive Size: 1/4 in
- Reversing: No
Mfr # J227G
Key Features:
- Overall Length: Standard
- Jaw Width: 1/2 in
- Features: Diamond Serrated Jaws
Mfr # 65200
Key Features:
- Item - Slatwalls: Pegboard Hooks
- Material: Stainless Steel
- Overall Width: 2 1/8 in
Mfr # 738
Key Features:
- Overall Length: Standard
- Jaw Width: 1/8 in
- Features: Crosshatch Teeth to Provide Maximum Grip, Designed for Long Reach Applications and Hard to Reach Spaces
Mfr # 32807MAG
Key Features:
- SAE or Metric: SAE
- Insulated or Uninsulated: Uninsulated
- Bit Style: Nut Driver
Mfr # 65131
Key Features:
- Package Quantity: 1
Mfr # PL-149C
Key Features:
- Overall Length: 8"
- Features: Jaws are Polished With Rust-Protective Coating; Flat Wide Nose Provides A Better Grip than the Regular Needle Nose Models
- Number of Pieces: 1
Mfr # 65200
Key Features:
- Operating Pressure (PSI): 3600 psi
- Item: Pressure Washer
- Operating Pressure: 3600 psi
Mfr # 33 01 160
Key Features:
- Overall Length: Standard
- Jaw Width: 5/8 in
- Features: Forged, Oil-Hardened
Mfr # B295A
Key Features:
- Jaw Length: 1-3/8"
- Standards: ANSI
- Length: 8
Mfr # 32500
Key Features:
- Drive Size: 1/4 in, 5/16 in, 3/8 in
- Overall Length: 7 1/4 in
- Bit Style: Phillips, Slotted, Square, TORX
Mfr # 3017
Key Features:
- Overall Length: Standard
- Jaw Width: 0.41"
- Features: Crosshatch Teeth to Provide Maximum Grip, Precise Narrow Nose Design Provides Accessibility for Hard-To-Reach Applications
Mfr # 748
Key Features:
- Overall Length: 8 in
- Jaw Width: 1/2 in
- Features: Precision Machined Knife and Anvil Style Cutting Edges to Ensure Perfect Mating and Superior Cutting Edge Life; Crosshatch Teeth Pattern; Laser Heat-Treated Cutting Edges Last Longer
Mfr # 631
Key Features:
- SAE or Metric: SAE
- Measurement Type: SAE
- Insulated / Uninsulated: Uninsulated
Mfr # PL-146C
Key Features:
- Overall Length: 6-1/2"
- Features: Jaws are Polished With Rust-Protective Coating; Flat Wide Nose Provides a Better Grip than The Regular Needle Nose Models
- Number of Pieces: 1
Mfr # PL-149C-TH
Key Features:
- Overall Length: 8"
- Features: Jaws are Polished With Rust-Protective Coating; Flat Wide Nose Provides a Better Grip than The Regular Needle Nose Models
- Number of Pieces: 1
Mfr # 32596
Key Features:
- Number of Pieces: 1
- Handle Type: Molded
- Overall Length: 7 1/2 in
Mfr # 33 03 160
Key Features:
- Overall Length: Standard
- Jaw Width: 5/8 in
- Features: Forged, Oil-Hardened
Mfr # 718F
Key Features:
- Primary Application: Cuts Aluminum, Copper and Communication Cable
- Overall Length: 17 1/2 in
- Cutting Action: Center
Mfr # 20 02 160
Key Features:
- Overall Length: Standard
- Jaw Width: 5/8 in
- Features: Oil Hardened and Tempered, Serrated Gripping Surfaces
Mfr # 32476
Key Features:
- Drive Size: 5/16 in
- Overall Length: 7 3/4 in
- Bit Style: Phillips, Slotted
Mfr # 718
Key Features:
- Primary Application: Cuts Aluminum and Copper Cables
- Overall Length: 18"
- Cutting Action: Shear Cut
Mfr # 32581
Key Features:
- Item: Multi-Bit Screwdriver
- Overall Length: 6 1/2 in
- SAE or Metric: SAE
Mfr # 93114-1
Key Features:
- Item: Replacement Duckbill
- Type: Neoprene
- For Use With: Mfr. No. 612999-6
Mfr # 646-5/16M
Key Features:
- SAE or Metric: SAE
- Bit Style: Nut Driver
- Number of Pieces: 1
Mfr # 65064
Key Features:
- SAE or Metric: SAE
- Bit Style: Nut Driver
- Number of Pieces: 1
Mfr # 32800
Key Features:
- SAE or Metric: SAE
- Bit Style: Nut Driver
- Number of Pieces: 1
Mfr # 65160
Key Features:
- SAE or Metric: Metric
- Measurement Type: Metric
- Insulated / Uninsulated: Uninsulated
Mfr # 646-5/16
Key Features:
- SAE or Metric: SAE
- Bit Style: Nut Driver
- Number of Pieces: 1
Mfr # 32500MAG
Key Features:
- Application - Tools: Fastening Screws, Nuts and Bolts
- Magnetic/Nonmagnetic: Yes
- Overall Length: 7.8" (19.8 cm)
Mfr # 80028
Key Features:
- Primary Application: Electrical
- Number of Pieces: 28
- Includes: Safety Glasses
Mfr # 718
Key Features:
- Item: M Style Coupler,3/8" FNPT,PK10
- Material: Brass
- Weight: 0.251