Channel Lok
We have the channel lok you need to get the job done right.
Shop Channel Lok results
(Showing 1 - 15)
Relevance
Mfr # 34300 0301
Key Features:
- Package Quantity: 1
Mfr # GS-27
Key Features:
- Number of Pieces: 8
- Material: Chrome Vanadium Steel, Carbon Steel
- Overall Length: 6 in, 6 1/2 in, 8 in, 9 1/2 in, 10 in, 12 in
Mfr # 415
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: Straight Jaw
- Features: Channellock Blue(R) Grips for Comfort, Patented Reinforcing Edge, Permalock(R) Fastener Eliminates Nut and Bolt Failure, Smooth Jaw for Use On Plated Fixtures and Surfaces
Mfr # 480
Key Features:
- Overall Length: 20 1/4 in
- Plier Jaw Style: Straight Jaw
- Features: Channellock Blue(R) Grips for Comfort, Laser Heat-Treated Teeth, Patented Reinforcing Edge, Permalock(R) Fastener Eliminates Nut and Bolt Failure, Right Angle
Mfr # 440
Key Features:
- Overall Length: 12 in
- Plier Jaw Style: Straight Jaw
- Features: Channellock Blue(R) Grips for Comfort, Laser Heat-Treated Teeth Grip, Patented Reinforcing Edge, Permalock(R) Fastener Eliminates Nut and Bolt Failure, Right Angle
Mfr # 0091052
Key Features:
- Diameter: 1-7/8" (Ball)
- Ball Size: 1 7/8 in
- For Use With: Truck and Trailers
Mfr # 74042
Key Features:
- For Use With: Trailer and Tow Vehicle
- Capacity GVW: 3,500 lb
- Ball Size: 2 in
Mfr # 0091058
Key Features:
- Material: Steel
- Color: Gray
- Ball Size: 2 in
Mfr # 0091540
Key Features:
- Item: Trailer Coupler
- Material: Steel
- Class: IV
Mfr # 0091550
Key Features:
- Features: Mounts to a Channel for Height Adjustability, One-Hand Latch Operation, Rugged Cast Steel Construction
- Class: V
- Material: Steel
Mfr # 0091562
Key Features:
- Material: Steel
- Finish: Zinc Plated
- For Use With: Truck and Trailers
Mfr # 0091558
Key Features:
- Finish: Unfinished
- Capacity GVW (Lb.): 18,000 lb.
- Material: Steel
Mfr # 028387
Key Features:
- Material: Steel
- Tongue Width: 3 in
- Color: Black
Mfr # 74338
Key Features:
- Type: Trailer Coupler
- For Use With: Trailer and Tow Vehicle
- Class: I
Mfr # 0091050Z
Key Features:
- Capacity GVW (Lb.): 2000 lb.
- Finish: Zinc Plated
- Item: Trailer Coupler