Channel Iron
If you need a channel iron we have them at everyday low prices.
Shop Channel Iron results
(Showing 1 - 15)
Relevance
Mfr # CRLS37EG
Key Features:
- Item: Channel Nut
- Finish: Electrogalvanized
- Material: Electro-Galvanized Cast Iron
Mfr # 18821/13
Key Features:
- Gender: Men's
- Color: Black
- Footwear Width: D
Mfr # 2X2056
Key Features:
- Item: Steel Strapping
- Width: 3/4"
- Thickness: 0.020"
Mfr # 3CUP2
Key Features:
- Item: Strapping Sealer
- For Use With: Steel
- Application: Flat Surfaces
Mfr # 61632
Key Features:
- Item: Modesty Panel
- Overall Width: 54 in
- Overall Depth: 3 in
Mfr # HA.125X1-72
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: A36 Carbon Steel Angle
- Angle: 90 Degrees
Mfr # 24RG-2.5-304
Key Features:
- Basic Pipe Fitting Shape: Mount
- Body Material: 304 Stainless Steel
- Tube Size: 2-1/2"
Mfr # NK 2310
Key Features:
- Item: Flame Resistant Hood
- Style: Over The Head
- Size: Universal
Mfr # 3CTX1
Key Features:
- Item: Steel Strapping Kit
- Width: 1/2"
- Thickness: 0.02 in
Mfr # TH125-36
Key Features:
- Item: Apron
- Material: Thermonol(R) w/Kevlar(R) Thread
- Length: 36 in
Mfr # 51035-005A
Key Features:
- Item: Keypad
- Type: Accessory
- Color: Silver
Mfr # 2HGY8
Key Features:
- Length: 6 ft
- Width: 1-1/2"
- Thickness: 0.13 in
Mfr # 13MHHM-6-304
Key Features:
- Tube Size: 6"
- Fitting Connection Type: Clamp
- Basic Pipe Fitting Shape: Clamp
Mfr # 2X2073
Key Features:
- Item: Steel Strapping
- Width: 3/4"
- Thickness: 0.020"