Ceramic Ring Magnet
We make finding a ceramic ring magnet fast and simple every time!
Shop Ceramic Ring Magnet results
(Showing 1 - 36)
Relevance
Key Features:
- Diameter: 2 13/16 in
- Material: Ceramic 8
- Max. Pull: 19 lb
Key Features:
- Material: Ceramic 8
- Max. Pull: 41 lb
- Overall Height: 3/4 in
Key Features:
- Material: Ceramic 5
- Max. Pull: 9.8 lb
- Thickness: 0.406 in
Key Features:
- Material: Ceramic 5
- Max. Pull: 4.4 lb
- Thickness: 0.331 in
Key Features:
- Material: Ceramic 5
- Max. Pull: 1.3 lb
- Thickness: 0.187 in
Key Features:
- Diameter: 1 in
- Material: Grade 42 Neodymium
- Casing Material: Nickel Plated
Key Features:
- Package Quantity: 100
Key Features:
- Material: Ceramic 8
- Max. Pull: 0.4 lb
- Thickness: 0.125 in
Key Features:
- Diameter: 3 3/16 in
- Magnet Style: Cup Magnet
- Material: Ceramic Magnet
Key Features:
- Material: Ceramic
- Max. Pull: 25 lb
- Thickness: 0.375 in
Key Features:
- Material: Ceramic Ferrite
- Max. Pull: 25 lb
- Thickness: 0.315 in
Key Features:
- Material: Ceramic 8
- Max. Pull: 1.5 lb
- Overall Height: 7/16 in
Key Features:
- Max. Rated Flat Capacity: 800 lb
- Item: Lifting Magnet
- Overall Height: 8 7/8 in
Key Features:
- Diameter: 1 23/32 in
- Material: Ceramic 8
- Max. Pull: 7 lb
Key Features:
- Diameter: 2 13/16 in
- Material: Ceramic 8
- Max. Pull: 11 lb
Key Features:
- Diameter: 1 2/11 in
- Material: Bonded Neodymium
- Max. Pull: 4 lb
Key Features:
- Material: Ceramic 5
- Max. Pull: 2.4 lb
- Thickness: 0.25 in
Key Features:
- Diameter: 3/4 in
- Material: Grade 35 Neodymium
- Casing Material: Nickel Plating
Key Features:
- Package Quantity: 1
Key Features:
- Item: Magnet Ring/Carabiner Kit
- Color: Black
- Overall Length: Not Applicable
Key Features:
- Diameter: 3/8 in
- Material: Grade 35 Neodymium
- Casing Material: Nickel Plating
Key Features:
- Diameter: 7/8 in
- Material: Grade 35 Neodymium
- Overall Length: 13/64 in
Key Features:
- Material: Ceramic 8
- Max. Pull: 0.72 lb
- Overall Height: 1/4 in
Key Features:
- Diameter: 1 2/11 in
- Material: Bonded Neodymium
- Max. Pull: 2 lb
Key Features:
- Item: Nickel Plated Rare Earth Ring 0.75" ODx
- Package Quantity: 1
Key Features:
- Thickness: 9/32"
- Diameter: 1"
- Length 1: 2-3/8"
Key Features:
- Package Quantity: 1
Key Features:
- Item: Nickel Plated Rare Earth Magnet Ring 0.7
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Diameter: 4 9/10 in
- Material: Ceramic
- Casing Material: Steel
Key Features:
- Material: Ceramic
- Max. Pull: 11 lb
- Thickness: 0.187 in
Key Features:
- Material: Ceramic Magnet, Vinyl Handle
- Max. Pull: 11 lb
- Overall Height: 1 in
Key Features:
- Material: Ceramic Ferrite
- Max. Pull: 65 lb
- Thickness: 0.375 in
Key Features:
- Diameter: 2 5/8 in
- Material: Ceramic Magnet, Vinyl Handle
- Casing Material: Steel
Key Features:
- Diameter: 1 7/8 in
- Material: Ceramic
- Overall Length: 1 7/8 in
Key Features:
- Item: Manual Lifting Magnet
- Handle Type: Ergonomic Handle
- Magnet Material: Ceramic