Century Split-Phase Blower Motors
Our endless aisle includes century split-phase blower motors and so much more!
Shop Century Split-Phase Blower Motors results
(Showing 1 - 10)
Relevance
Mfr # ARB2034L6
Key Features:
- Length Less Shaft: 8 1/4 in
- Phase: Single
- Duty: Continuous
Mfr # ARB2024ML
Key Features:
- Application: Blowers, Fans and Air Circulators
- No. of Speeds: 1
- Includes: Resilient Base
Mfr # ARB2036S
Key Features:
- Full Load Amps: 6.0/3.0/3.0 A
- Motor Thermal Protection: Auto
- Voltage Compatibility: 115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Mfr # F276
Key Features:
- Motor Bearings: Ball
- Body Dia.: 6 1/2 in
- Motor Application: HVAC/R
Mfr # 3586
Key Features:
- Motor Service Factor: 1
- Mounting Stud Pattern: 3-11/16 in x 3-11/16 in
- Resilient Ring Dia.: 2 1/4 in
Mfr # 00156ST3QIE143T-W22
Key Features:
- Item: IEEE 841 Motor
- Motor Enclosure Design: Totally Enclosed Fan-Cooled
- Motor Mounting Type: Rigid Base
Mfr # F271
Key Features:
- Nominal Filter Size: 16 in x 16 in x 1 in
- Nominal Height: 16 in
- Nominal Width: 16 in
Mfr # B384
Key Features:
- Item: Air Compressor Motor
- Motor Design: Capacitor-Start/Run
- HP: 5
Mfr # B813
Key Features:
- Item: Air Compressor Motor
- Motor Design: Capacitor-Start/Run
- HP: 5
Mfr # GF2024
Key Features:
- Item: Belt Drive Motor
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof