Centering Indicator
We make finding a centering indicator fast and simple every time!
Shop Centering Indicator results
(Showing 1 - 36)
Relevance
Mfr # 2385-3
Key Features:
- Range: 0 to 0.110 in
- Features: Provides Quick and Accurate Centering in Boring and Milling Set-Up
- Includes: External/Internal Feeler, Plastic Case
Mfr # 5711-6100
Key Features:
- Package Quantity: 1
Mfr # 4400-0020
Key Features:
- Item: Precision Centering Indicator 0.0005"
- Package Quantity: 1
Mfr # 4400-0120
Key Features:
- Item: Centering Indicator 0-0.12/.0005"
- Package Quantity: 1
Mfr # 400-C02-I
Key Features:
- Package Quantity: 1
Mfr # 527100250
Key Features:
- Item: Co-Axial Indicator Set
- Package Quantity: 1
Mfr # 2416A-10
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Accuracy: +/-0.002 in
Mfr # 513-403-10T
Key Features:
- Graduations: 0.0001 in
- Range: 0 in to 0.008 in
- Features: Dovetail Mounting, Jeweled bearings, Glare-free crystal with scratch-resistant coating, Water and dust resistant, No-clutch structure
Mfr # 3809AC
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.03 in
- Features: Three Dovetail Positioning Mounts Work with Most Existing Test Indicator Accessories; Precision Gear-Driven Design with Smooth, Jeweled Movement; Contact Point Reverses Automatically, always Maintaining Clockwise Hand Rotation; Contacts are Frictionally Adjustable and Replaceable; Meets or Exceeds ANSI/ASME Accuracy Specifications; Narrow Body for in Reach Ability; Durability
Mfr # 25-441J
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: Continuous Dial Up to 1.000, Rugged and simple unit construction with a in universally fitting in design, Sharp bezel serrations for positive grip
Mfr # 196A6Z
Key Features:
- Graduations: 0.001 in
- Range: 0.1 in
- Features: 1/4 in Shank
Mfr # 2307-1
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: Contact Point #4-48 UNF Thread
Mfr # 4KU71
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: V-Base; Fine Adjust; Magnetic Base Helps Keep Unit in Place During Use
Mfr # 4400-0018
Key Features:
- Item: Dial Test/1" Dial Indicators,w/Uni
- Package Quantity: 1
Mfr # 513-402-10E
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.03 in
- Features: Jeweled bearings, Glare-free crystal with scratch-resistant coating, Water and dust resistant, No-clutch structure
Mfr # 196A5Z
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 0.2 in
- Features: Satin Chrome Finish
Mfr # 01489022
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: Color Black or White; Supplied with Revolution Counter
Mfr # 543-722B
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Digital Indicator
- Series: Series 543
Mfr # 2417A
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: #4-48 UNF Thread, 3/8 in Stem
Mfr # 25-341J
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: Revolution Counting Hand, Rugged and simple unit construction with a in universally fitting in design, Sharp bezel serrations for positive grip
Mfr # 2414A
Key Features:
- Graduations: 0 in
- Range: 0 in to 0.5 in
- Accuracy: +/-0.001 in
Mfr # 74.111370
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.06 in
- Features: Constant Measuring Rotation, For Measurement at 12 Degrees , Jeweled Movement with Rubies, Revolution Counter
Mfr # 525201100
Key Features:
- Graduations: 0.001″
- Range: 1"
- Item: Dial Indicator
Mfr # CE3D107
Key Features:
- Package Quantity: 1
Mfr # 543-783B-10
Key Features:
- Item: Digital Indicator
- Series: Series 543
- Range: 0 in to 0.5 in
Mfr # 599-7033-5
Key Features:
- Graduations: 0.00005 in
- Range: 0 in to 0.008 in
- Features: Black Face
Mfr # 4400-0013
Key Features:
- Item: Kit 0.03" Test Indicator,w/0.0005" Re
- Package Quantity: 1
Mfr # 312B-3
Key Features:
- Graduations: 0.0001 in
- Range: 0 in to 0.016 in
- Features: Constant Measuring Rotation, For Measurement at 12 Degrees , Jeweled Movement with Rubies, Revolution Counter
Mfr # 4KU81
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: Lug Back
Mfr # 513-402-10T
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.03 in
- Features: Jeweled bearings, Glare-free crystal with scratch-resistant coating, Water and dust resistant, No-clutch structure
Mfr # 513-518-10T
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 0.04 in
- Features: Jeweled Bearings, Glare Free Scratch Resistant Crystal, Finish Satin Chrome
Mfr # 01889018
Key Features:
- Graduations: 0.03 in
- Range: 0 in to 0.03 in
- Features: Constant Measuring Rotation
Mfr # FOW72-520-110
Key Features:
- Item: Dial Indicator,72-520-110
- Package Quantity: 1
Mfr # 196A1Z
Key Features:
- Graduations: 0.001 in
- Range: 0 to 0.2 in
- Features: Continuous Dial Up to 0.200, Satin Chrome Finish
Mfr # 2900-3-1
Key Features:
- Item: Digital Indicator
- Series: Series 2900
- Range: 0 in to 1 in
Mfr # 1410A
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 0.25 in
- Features: Stem Dia. 3/8" #4-48 UNF Thread; With Lug Back