Center Gauge
We make finding a center gauge fast and simple every time!
Shop Center Gauge results
(Showing 1 - 15)
Relevance
Mfr # 950-201
Key Features:
- Item: Center Gauge
- Graduations: 14ths, 20ths, 24ths, 32nds
- Application: American Standard or US 60 Degrees Threads
Mfr # C391
Key Features:
- Item: Center Gauge
- Construction: Tempered Steel
- Graduations: 14ths, 20ths, 24ths, 32nds
Mfr # 599-650-1
Key Features:
- Item: Center Gage
- Construction: Tempered Steel
- Graduations: Inches
Mfr # 4901-0061
Key Features:
- Item: Center Gage Whitworth 55deg
- Package Quantity: 1
Mfr # 4810-602
Key Features:
- Item: Center Gauge
- Construction: Steel
- Graduations: 14ths, 20ths, 24ths, 32nds
Mfr # 4810-601
Key Features:
- Item: Center Gauge
- Construction: Steel
- Graduations: 0.50 mm, 1.00 mm
Mfr # 51475
Key Features:
- System of Measurement: Metric
- Thread Size: M3-0.50
- Fastener Length: 25 mm
Mfr # 11H-12-4R
Key Features:
- Item: Combination Square Set
- Number of Pieces: 2
- Head Type: Square
Mfr # 3809AC
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.03 in
- Features: Three Dovetail Positioning Mounts Work with Most Existing Test Indicator Accessories; Precision Gear-Driven Design with Smooth, Jeweled Movement; Contact Point Reverses Automatically, always Maintaining Clockwise Hand Rotation; Contacts are Frictionally Adjustable and Replaceable; Meets or Exceeds ANSI/ASME Accuracy Specifications; Narrow Body for in Reach Ability; Durability
Mfr # ASE-96
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Aluminum Rule Straight Edge,96"
- Package Quantity: 1
Mfr # 93C
Key Features:
- Item: Tap Wrench
- Type: Fixed
- Number: 0
Mfr # 25-441J
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: Continuous Dial Up to 1.000, Rugged and simple unit construction with a in universally fitting in design, Sharp bezel serrations for positive grip
Mfr # 98-12
Key Features:
- Accuracy: 0.005 in @ 1 ft (80 to 90 Seconds)
- Color: Black
- Features: Cross Test Vial
Mfr # 11H-4-4R
Key Features:
- Item: Combination Square Set
- Number of Pieces: 2
- Head Type: Square