Cast Iron Baseboard Heat
Our endless aisle includes a cast iron baseboard heat and so much more!
Shop Cast Iron Baseboard Heat results
(Showing 1 - 15)
Relevance
Mfr # 00R-F6-4IFC
Key Features:
- Item: Radiant heating Circulator Pump
- Voltage: 115V
- HP: 1/25
Mfr # 17100
Key Features:
- Item: Repair Kit for Cast Iron Pump
- Includes: Gasket Adapter, Impeller, Seal Assembly, Sleeve Drive 3/4 in, Wear Plate
- Fits Brand: Banjo
Mfr # 205PO
Key Features:
- Inlet: 2 in NPT
- Outlet: 2" NPT
- Seal Material: Carbon Ceramic
Mfr # 12712A
Key Features:
- Item: Poly Pump Body Assembly
- Package Quantity: 1
Mfr # 200PH-5
Key Features:
- Impeller Material: Polypropylene
- Material of Construction: Polypropylene
- Engine/Motor Type: Gas
Mfr # 200PIH-5
Key Features:
- Tank Capacity: 0.82 gal
- Max. Suction Lift: 12 ft
- Outlet: 2" NPT
Mfr # 200PI6PRO
Key Features:
- Height: 15"
- Casing Adapter: Cast Iron
- GPM of Water @ 80 Ft. of Head: 45
Mfr # 12772
Key Features:
- Item: 5 Vane Impeller
- Fits Brand: Banjo Pumps
- Section Description: 5-Vane Impeller Poly Pump Standard Lead Times
Mfr # 200P6PRO
Key Features:
- Engine Size: 208 cc
- Number of Impellers: 1
- GPM of Water @ 40 Ft. of Head: 160
Mfr # 205PB
Key Features:
- Outlet: 2" NPT
- Casing Adapter: Polypropylene
- Inlet: 2 in NPT
Mfr # 200POI
Key Features:
- Inlet: 2 in NPT
- Outlet: 2" NPT
- Max. Head: 50 ft
Mfr # M332PIH13W
Key Features:
- Item: Wet Seal Pump,Carbon Ceramic,Mnfld,3"
- Package Quantity: 1
Mfr # 2712B
Key Features:
- Item: Ceiling Tile
- Series: Dune
- Length: 48 in
Mfr # 200PBI
Key Features:
- Outlet: 2" NPT
- Height: 13"
- Max. Pressure: 45 psi
Mfr # WB30XT3
Key Features:
- Promotion Restriction: Not eligible for promotion
- Engine Brand: Honda
- Ignition Type: Electronic