Cash Acme Mixing Valves
We make finding cash acme mixing valves fast and simple every time!
Shop Cash Acme Mixing Valves results
(Showing 1 - 14)
Relevance
Mfr # HG145
Key Features:
- Item: Mini Thermostatic Mixing Valve
- Body Material: Bronze
- Inlet Type: Compression
Mfr # HG110D
Key Features:
- Item: Thermostatic Mixing Valve
- Body Material: Bronze
- Inlet Type: Push Fit
Mfr # 24644
Key Features:
- Item: Thermostatic Mixing Valve
- Body Material: Brass
- Inlet Type: NPT
Mfr # S19-2000
Key Features:
- Item: Mixing Valve
- Body Material: Bronze
- Type: For Emergency Fixtures
Mfr # G3800LF
Key Features:
- Item: Mixing Valve
- Body Material: Brass
- Flow Rate: 44 gpm
Mfr # 1/2 LF70A-F
Key Features:
- Item: Mixing Valve
- Body Material: Lead Free Brass
- Flow Rate: 5.5 gpm at 10 psi
Mfr # G3600LF
Key Features:
- Item: Mixing Valve
- Body Material: Brass
- Flow Rate: 0.5-6 gpm
Mfr # 201L
Key Features:
- Size: 3/8"
- Fits Brand: Sani-Lav
- Material of Construction: Brass
Mfr # G5026BP
Key Features:
- Hose Length: 8 ft
- Drench Hose Valve Type: Stay-Open
- Sub-Category: Eyewash/Drench Hose Units
Mfr # G1643
Key Features:
- Item: Plumbed Shower
- Pipe Material: Galvanized Steel
- Flow Rate: 30 gpm
Mfr # 128-161
Key Features:
- For Use With: Bradley Showers
- Item: Handle,Equa-Flo
- Fits Brand: Bradley
Mfr # 16939-0150
Key Features:
- Inlet Size: 1"
- Outlet Size: 1"
- Height: 5-31/32"
Mfr # EB-45U
Key Features:
- Pipe Size: 3/4"
- Connection Type: Single Union FNPT
- Body Material: Bronze
Mfr # 16934-0150
Key Features:
- Inlet Size: 3/4"
- Outlet Size: 3/4"
- Connection Type: MNPT x FNPT