Carpet Tile Glue
Our endless aisle includes a carpet tile glue and so much more!
Shop Carpet Tile Glue results
(Showing 1 - 36)
Relevance
Mfr # 1407-1
Key Features:
- Item: Floor Adhesive
- Application: For Bonding Pre-Finished Engineered and Pre-Finished Parquet
- Color: Beige
Mfr # 2057-1
Key Features:
- Item: Tile Adhesive
- Application: For Adhering Vinyl Composition Tile (Excluding Self-Stick), Including Tile-Over-Tile Installation
- Color: Creamy Tan
Mfr # 3095-1
Key Features:
- Item: Floor Adhesive
- Application: For The Interior Installation of Carpet
- Color: Beige
Mfr # 70-127-3
Key Features:
- Item: Carpet Rake
- Material: Plastic
- Accessory Type: Carpet Rake
Mfr # 10-422BK
Key Features:
- Overall Length: 44.5cm to 54.5cm
- Construction: Extra Heavy Aluminum Casting
- Item: Carpet Knee Kicker
Mfr # 7350-1
Key Features:
- Item: Floor Adhesive
- Type: Universal
- Application: Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
Mfr # 10-152-3
Key Features:
- Item: Loop Pile Cutter
- Characteristics: 2-blade Design Accommodates Both Left And Right Positions, Throat Opening Adjusts Automatically For Different Carpet Backs, Ergonomic Grip
- Application: Cuts Most Loop Pile Carpet Regardless Of Thickness
Mfr # 10-935
Key Features:
- Item: Floor and Wall Roller
- Application: Carpet, Cork, Linoleum, Other Floor Coverings, Sheet Vinyl, VCT
- Capacity: 35 Lbs.
Mfr # 10-282G-2
Key Features:
- Item: PTFE Carpet Heat Bond Iron
- Application: Comb Profile End On Base Plate Forms Ridges in Adhesive To The End Of The Seam
- Characteristics: 120V, UL-listed, Heat Shield Prevents Backings From Overheating, 3-way Cord Guide, Stay-cool Handle, Up-front Thermostat
Mfr # 10-575
Key Features:
- Material: Steel
- Color: Red
- Load Capacity: 1000 lb
Mfr # 10-294
Key Features:
- Item: Scraper
- Application: For Stripping Floors, Walls and Wallpaper
- Size: 4 in W x 4 in D x 19 in H
Mfr # 3000-1
Key Features:
- Item: Adhesive
- Type: Multi-Purpose
- Application: For Adhering Carpet, Felt-Back Sheet Vinyl
Mfr # 20-5313AC
Key Features:
- Item: Carpet Tack Strip
- Size: 7/8 in x 4 ft
- Construction: Douglas Fir
Mfr # 10-18-8
Key Features:
- Item: Pull Bar
- Size: 16-1/4 in Long
- For Use With: Glue Down And Floating Flooring
Mfr # 10-750
Key Features:
- Item: Carpet Installation Kit
- Includes: 24 in Metal Tool Box, Deluxe Knee Kicker, GT Conventional Carpet Trimmer, Cushion Back Cutter, Carpet Seam Roller, Razor Blade Knife, Utility Knife, Base Molding Lifter, Leather Tool Pouch, Ripping Hammer, Napping Shears, Stair Tool, Seam Adhesive Applicator, Chalk Reel, White Chalk Refill
- Package Quantity: 1
Mfr # 10-412-2
Key Features:
- Item: Carpet Knee Kicker
- Size: Adjusts From 17 1/2 to 21 1/2 in
- Construction: Die Cast Aluminum Parts, Tempered Steel Gripper Pins, Dense Foam Rubber Bumper
Mfr # 10-128
Key Features:
- Characteristics: Locking Action Enables Hands-Off Seam Repair, On/Off Knob Provides Locking or Conventional Operation, Adjustable Pin Depths For Different Carpet Thicknesses, Holds Up To 300 lb of Stretch Tension
- Application: For Carpet Installation
- Includes: Custom Molded Carrying Case
Mfr # 2057-4
Key Features:
- Item: Adhesive
- Type: Vinyl Composition Tile Adhesive
- Application: Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
Mfr # 10-981-25
Key Features:
- Item: Adhesive Nozzle
- Size: 3 in W
- Characteristics: Spreads 11 Rows of Adhesive, Creates Flat, Well-Bonded Installation
Mfr # 1406-P
Key Features:
- Item: Tile Adhesive
- Application: For Bonding Laminate and Wood Floating Floors That Require a Tongue And Groove Adhesive
- Color: Creamy Tan
Mfr # 30002
Key Features:
- Item: Vinyl Tile Cutter
- Application: For Installing Vinyl Flooring
- Capacity: Cuts Vinyl Tile up to 12 in x 12 in
Mfr # 10-410
Key Features:
- Application: For Carpet Installation
- Handle Material: Aluminum, Industrial Grade Steel
- Characteristics: Shock Absorbent Bumper, Double Locking Pins, High Contour Neck, Center Grooved Head
Mfr # 70-190
Key Features:
- Package Quantity: 1
Mfr # 10-17-8
Key Features:
- Item: Floor Tapping Block
- Size: 20 in Long
- Application: For Installing Tongue And Groove Flooring
Mfr # 10-950
Key Features:
- Item: Floor and Wall Roller
- Application: Carpet, Cork, Linoleum, Other Floor Coverings, Sheet Vinyl, VCT
- Handle: Removable
Mfr # 10-46
Key Features:
- Item: Undercut Jamb Saw
- Motor: 110V, 60 Hz, 5.8 Amp
- No Load RPM: 10,000 RPM
Mfr # 10-940
Key Features:
- Item: Blade
- Impact Rated: No
- Fits Brand: Roberts
Mfr # 10-215
Key Features:
- Overall Length: 6 in
- Position: 1
- Stores: (3) Blades
Mfr # 10-254
Key Features:
- Item: Carpet Stretcher Kit
- Application: Remove Wrinkles In Carpet
- Includes: (3) 3 ft Extension Tubes, 18 in Tail Block, Adjustable Locking Tube, Wheeled Carrying Case
Mfr # 10-47-2
Key Features:
- Item: Jamb Saw Blade
- Blade: 6 3/16 in Carbide Tooth
- For Use With: Mfr. No. 10--55
Mfr # 10-833
Key Features:
- Item: Comfort Grip Trowel
- End Type: Flat Top V
- Length (In.): 11 in
Mfr # 10-26
Key Features:
- Item: Flooring Installation Kit
- Application: For Installing Tongue And Groove Flooring
- Includes: (30) Spacers, Pull Bar, Tapping Block
Mfr # 10-195
Key Features:
- Blade Width: 6 in
- Blade Material: Spring Steel
- Blade Length: 3 1/2 in
Mfr # STEZ15
Key Features:
- Item: Carpet Mounting Tape
- Size: 15 ft
- For Use With: Carpeting
Mfr # 10-220
Key Features:
- Item: Carpet Knife
- Overall Width: 5 in
- Overall Thickness: 1 1/2 in
Mfr # 50-580
Key Features:
- Item: Traction Nonslip Rug Strip
- Size: 2-1/2 in x 25 ft
- Characteristics: One Roll, One Side Attaches Permanently to Rug and Other Side has Nonslip Surface,