Carpet Stretcher
If you need a carpet stretcher we have them at everyday low prices.
Shop Carpet Stretcher results
(Showing 1 - 15)
Relevance
Key Features:
- Includes: (6) 3 ft Extension Tubes, Adjustable Locking Tube, Interlocking Wheel Stretcher Carrying Case, Junior Power Stretcher, Tail Block with Wheels, Transfer Tube, Tube Carrying Case
- Item: Carpet Stretcher Kit
- Size: 18 in
Key Features:
- Item: Carpet Stretcher Kit
- Application: Remove Wrinkles In Carpet
- Includes: (3) 3 ft Extension Tubes, 18 in Tail Block, Adjustable Locking Tube, Wheeled Carrying Case
Key Features:
- Item: Carpet Stretcher
- Includes: (4) Tubing Sections with Spring Clips, 14 in Adjustable Transfer Tube, Carrying Case, Head Assembly, Tail Block Assembly
- Application: For Carpet Installation
Key Features:
- Item: Carpet Knee Kicker
- Size: Adjusts From 17 1/2 to 21 1/2 in
- Construction: Die Cast Aluminum Parts, Tempered Steel Gripper Pins, Dense Foam Rubber Bumper
Key Features:
- Item: Floor Adhesive
- Application: For The Interior Installation of Carpet
- Color: Beige
Key Features:
- Item: Loop Pile Cutter
- Characteristics: 2-blade Design Accommodates Both Left And Right Positions, Throat Opening Adjusts Automatically For Different Carpet Backs, Ergonomic Grip
- Application: Cuts Most Loop Pile Carpet Regardless Of Thickness
Key Features:
- Item: Carpet Rake
- Material: Plastic
- Accessory Type: Carpet Rake
Key Features:
- Overall Length: 6 in
- Position: 1
- Stores: (3) Blades
Key Features:
- Item: Scraper
- Application: For Stripping Floors, Walls and Wallpaper
- Size: 4 in W x 4 in D x 19 in H
Key Features:
- Item: Tile Adhesive
- Application: For Adhering Vinyl Composition Tile (Excluding Self-Stick), Including Tile-Over-Tile Installation
- Color: Creamy Tan
Key Features:
- Item: Pull Bar
- Size: 16-1/4 in Long
- For Use With: Glue Down And Floating Flooring
Key Features:
- Item: Carpet Tack Strip
- Size: 7/8 in x 4 ft
- Construction: Douglas Fir
Key Features:
- Item: Adhesive Nozzle
- Size: 3 in W
- Characteristics: Spreads 11 Rows of Adhesive, Creates Flat, Well-Bonded Installation
Key Features:
- Item: Floor and Wall Roller
- Application: Carpet, Cork, Linoleum, Other Floor Coverings, Sheet Vinyl, VCT
- Capacity: 35 Lbs.
Key Features:
- Item: PTFE Carpet Heat Bond Iron
- Application: Comb Profile End On Base Plate Forms Ridges in Adhesive To The End Of The Seam
- Characteristics: 120V, UL-listed, Heat Shield Prevents Backings From Overheating, 3-way Cord Guide, Stay-cool Handle, Up-front Thermostat