Carpenter'S Pincers
Our endless aisle includes carpenter's pincers and so much more!
Shop Carpenter'S Pincers results
(Showing 1 - 14)
Relevance
Mfr # 50 00 250
Key Features:
- Features: Heavy Duty; Wear Resistant; Cutting Edge Hardness Approximately 60 HRC; Forged and Oil Hardened
- Material: Tool steel
- Overall Length: 250mm
Mfr # PL-167
Key Features:
- Features: Ideal for Cutting Wire or Nails That are Close to the Work; Polished Heads Resist Rust and Corrosion, Extending the Tool Life; the Wide Throat Clearance, Width of Blades and Angles of the Cutting Edges Along With the Handle Leverage Provide for Easy, Clean Cutting or Nipping
- Handle Type: Double Dipped Plastic
- Jaw Length: 13/16"
Mfr # 358
Key Features:
- Overall Length: 8 in.
- Plier Jaw Style: End
- Plier Item: Pliers and Cutters
Mfr # 358
Key Features:
- Features: Extreme Leverage Technology, Laser Heat Treated Cutting Edge
- Handle Type: Ergonomic, Dipped
- Jaw Length: 1/2 in
Mfr # 61 02 200
Key Features:
- Features: High Leverage
- Handle Type: Multi-Component Grip
- Jaw Width: 1 1/2 in
Mfr # 67 01 200
Key Features:
- Features: High Leverage
- Handle Type: Plastic Coated
- Jaw Width: 2 in
Mfr # D232-8
Key Features:
- Features: Extended Handles, High-Leverage Design, Hot-Riveted Joint, Wide Throat Clearance
- Handle Type: Plastic Dipped
- Jaw Length: 1/2 in
Mfr # PA613
Key Features:
- Air Filter Type - Automotive: Engine Air Filter
- Air Filter Design: Oval
- Element Only - Automotive Filters: No
Mfr # 68 01 200
Key Features:
- Features: Cutting Edge Hardness Approx. 61 HRC, Cutting Edges Additionally Hardened, Cutting Edges for Soft and Hard Wire, Head Shape Provides Optimized Movement When Tightening Steel Mesh Knots During Reinforced Concrete Work, High-Grade Special Tool Steel, Forged, Multi Stage Oil-Hardened, Suitable for Twisting and Cutting Binding Wire
- Handle Type: Plastic Coated
- Material: Special Tool Steel
Mfr # 357
Key Features:
- Features: Extreme Leverage Technology, Laser Heat Treated Cutting Edge
- Handle Type: Ergonomic
- Jaw Length: 1/4 in
Mfr # 14100396
Key Features:
- Item: Standard Jaw Pincers
- Material: Forged steel
- Length: 8 7/8 in
Mfr # 358
Key Features:
- SAE or Metric: Metric
- Item: Deep Impact Socket Set
- Drive Size: 3/8"
Mfr # 00 20 06 US1
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in