Carbousa Pressure Gauges
Our endless aisle includes carbousa pressure gauges and so much more!
Shop Carbousa Pressure Gauges results
(Showing 1 - 12)
Relevance
Mfr # D25-P-W-200
Key Features:
- Item: Pressure Gauge with Pointer,Water,3/4
- Package Quantity: 1
Mfr # L40-SSL-100
Key Features:
- Item: Pressure Gauge,Liquid Filled,4",100 psi
- Package Quantity: 1
Mfr # L40-SSL-200
Key Features:
- Item: Pressure Gauge,Liquid Filled,4",200 psi
- Package Quantity: 1
Mfr # L20-SSL-160
Key Features:
- Item: Pressure Gauge,Liquid Filled,2",160 psi
- Package Quantity: 1
Mfr # 4FMC7
Key Features:
- Connection Location: Center Back
- Item: Commercial Pressure Gauge
- Connection Size: 1/4 in NPT
Mfr # 35W1005PH02LXULZG300#-8382
Key Features:
- Connection Location: Lower
- Item: Fire Sprinkler System Pressure Gauge
- Connection Size: 1/4 in NPT
Mfr # HSICBB-P
Key Features:
- Item: Infrared Calibrator
- Includes: Carrying Case
- Case Color: Black
Mfr # 4FLT9
Key Features:
- Item: Commercial Pressure Gauge
- Connection Location: Bottom
- Connection Size: 1/4 in NPT
Mfr # BP53007G10
Key Features:
- Finish: Satin Nickel
- Color: Silver
- Material: Zinc
Mfr # 201L
Key Features:
- Size: 3/8"
- Fits Brand: Sani-Lav
- Material of Construction: Brass
Mfr # 4ZM04
Key Features:
- Item: Filter/Regulator/Lubricator
- Pipe Size: 1/4" NPT
- Max. Pressure: 150 psi
Mfr # 573D
Key Features:
- Material: Nylon Handle and Brass Fittings
- Item: Inflator Gauge,Digital,Ball Chuck,Clip
- Overall Height: 1.6