Carbon Prefilter
We make finding a carbon prefilter fast and simple every time!
Shop Carbon Prefilter results
(Showing 1 - 15)
Relevance
Mfr # T10850-001
Key Features:
- Nominal Filter Size: 12x20x1
- Nominal Depth: 1 in
- Nominal Height: 12 in
Mfr # 2HPD2
Key Features:
- Nominal Filter Size: 3 5/8 x 5 1/4 x 16 7/8
- Nominal Height: 3 5/8"
- Nominal Width: 5 1/4"
Mfr # 3MROP310
Key Features:
- Diameter: 3 1/4 in
- For Use With: Under Sink Water Filtration Systems
- Item: Quick Connect Filter
Mfr # P5-36-XT-A
Key Features:
- CFM: 186 cfm
- Width: 36 in
- Overall Height: 35 in
Mfr # FDC-006-A
Key Features:
- Item: Evidence Drying Cabinet
- Voltage: 115V AC
- CFM: 145 cfm
Mfr # IC-EZ-1
Key Features:
- Item: Quick Connect Filter
- Type: Ice Machine
- Application: Refrigerator - Ice Machine
Mfr # 5613403
Key Features:
- Application: Cold Beverage, Water Filtration for Cold Beverage Dispensers
- Flow Rate: 3.3 gpm
- For Use With: Cold Beverage, Water Filtration for Cold Beverage Dispensers
Mfr # HRF-AP1
Key Features:
- Item: Universal Carbon Pre-Filter
- Height: 1/4 in
- Width: 15 1/2 in
Mfr # HF60-CLS
Key Features:
- Application: Coffee and Hot Tea Water Filtration, Ice Maker
- Flow Rate: 2.2 gpm
- For Use With: Coffee and Hot Tea Water Filtration, Ice Machine Water Filtration
Mfr # 5613407
Key Features:
- Application: Cold Beverage, Combi Oven and Proofer Oven Water Filtration, Steamer, Water Filtration for Cold Beverage Dispensers
- Flow Rate: 3.3 gpm
- For Use With: Cold Beverage, Combi Oven and Proofer Oven Water Filtration, Steamer, Water Filtration for Cold Beverage Dispensers
Mfr # 590430002
Key Features:
- Item: Air Scrubber Pre-filter
- Media Material: Carbon Mix
- Actual Width: 24 7/16 in
Mfr # 7100201300
Key Features:
- Package Quantity: 4
Mfr # CP-6005
Key Features:
- Package Quantity: 1
Mfr # 9416502
Key Features:
- Package Quantity: 1
Mfr # MD1-0023
Key Features:
- Package Quantity: 1