Carbide Tools
We make finding carbide tools fast and simple every time!
Shop Carbide Tools results
(Showing 1 - 15)
Relevance
Mfr # DWA4243
Key Features:
- Promotion Restriction: Not eligible for promotion
- Size: 3 in
- Application: Grout Removal
Mfr # 3096910
Key Features:
- Shank Shape: Straight
- Size: 5/32"
- For Use With: Hammer Drill
Mfr # 16N205
Key Features:
- Item: Lathe Tool Bit Set
- Type: Single Point Brazed Carbide Tipped
- Number of Pieces: 11
Mfr # 07500G
Key Features:
- Number of Pieces: 1
- Material: Stainless Steel
- Overall Length: 6.3"
Mfr # US520-01
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Diamond Saw Blade
- Application: Masonry Cutting
Mfr # 467L35
Key Features:
- Item: Die Grinder Carbide Bur Kit
- Includes: 1/2 in Ball, 1/2 in x 1 in Cylinder with Radius End, 1/2 in x 1 in Tree Shape with Radius End, 1/2 in x 1-1/8 in Taper with Radius End, 1/2 in x 7/8, 3/8 in x 3/4 in Cylinder with End Cut, 3/8 in x 3/4 in Tree Shape with Pointed End, 3/8 in x 5/8 in Oval
- Dia. (In.): 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 1/8 in
Mfr # AC 8300
Key Features:
- Blade Material: Carbide
- Overall Length: 5 in
- Type: File
Mfr # 16N206
Key Features:
- Item: Lathe Tool Bit Set
- Type: Single Point Brazed Carbide Tipped
- Number of Pieces: 11
Mfr # 07564
Key Features:
- Number of Pieces: 1
- Material: Stainless Steel
- Overall Length: 6.61"
Mfr # 07500
Key Features:
- Number of Pieces: 1
- Material: Stainless Steel
- Overall Length: 6.3"
Mfr # 30-000952
Key Features:
- Number of Pieces: 1
- Material: Stainless Steel
- Overall Length: 9.3"
Mfr # 47550
Key Features:
- Number of Pieces: 1
- Material: Stainless Steel
- Overall Length: 6.4"
Mfr # 23A-VAR-GR
Key Features:
- Item: Die Grinder Accessory Kit
- Includes: (2) 2 in pads, (4) 1/4 in Shank Carbide Burrs, (5) 1/4 in Shank Mounted Points, (5) 1/8 in Shank Mounted Points, (6) 2 in 36 Grit Sanding Discs, (9) 2 in Various Grit Surface Conditioning Discs, 2 in Quick Change Disc Backing Pad, 3 in Quick Change Disc Backing Pad
- Number of Pieces: 50
Mfr # 3153407
Key Features:
- Item: Masonry Screw
- Compatible Material: Concrete; Wood
- Anchor Diameter: 1/4"
Mfr # 16N207
Key Features:
- Item: Lathe Tool Bit Set
- Type: Single Point Brazed Carbide Tipped
- Number of Pieces: 11