Carbide Tool
We have the carbide tool you need to get the job done right.
Shop Carbide Tool results
(Showing 1 - 15)
Relevance
Mfr # AC 8300
Key Features:
- Blade Material: Carbide
- Overall Length: 5 in
- Type: File
Mfr # 48-40-4515
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Circular Saw Blade
- Blade Diameter: 8"
Mfr # 48-22-1900
Key Features:
- Promotion Restriction: Not eligible for promotion
- Width: 3/4 in
- Length: 2 3/8 in
Mfr # 2003-0003
Key Features:
- Item: Piece Indexable Carbide Turning Tool Set
- Package Quantity: 1
Mfr # DWA4241
Key Features:
- Promotion Restriction: Not eligible for promotion
- Size: 3 in
- Application: Grout Removal
Mfr # 48-20-9058
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: 10pc. SHOCKWAVE Impact Dutyâ„¢ Carbide Hammer Drill Bit Kit
- Bit Style: Masonry
Mfr # GBD50024
Key Features:
- Item: Standard and Heavy Duty GBD Flexible Hone
- Bore Dia.: 5
- Grit: 240
Mfr # 48-00-5502
Key Features:
- Promotion Restriction: Not eligible for promotion
- Length: 9"
- Teeth per Inch: 7
Mfr # 88CM
Key Features:
- Item: Scriber w/Magnet
- Point Type: Straight
- Magnet End: Yes
Mfr # 42-66-0755
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Keyless Chuck 1/2" Carbide Tip
- For Use With Mfr. Model Number: 0235-21, 0302-50
Mfr # 31872
Key Features:
- Application: Cutting Holes in Stainless Steel, Mild Steel, Iron, Copper, and Brass
- Includes: Sizes: 7/8" (2.2 cm), 1-1/8" (2.9 cm), 1-3/8" (3.5 cm), Extra Pilot Bit, Case
- Item: 4-Piece Carbide Hole Cutter Set
Mfr # 31856
Key Features:
- Application: Cutting Holes in Stainless Steel, Mild Steel, Iron, Copper, and Brass
- Shank Size: 3/8" (1 cm)
- Saw Dia.: 1-1/8" (2.9 cm)
Mfr # 49-22-8620
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Hole Cutter Kit
- Tooth Material: Carbide
Mfr # 49-57-8205
Key Features:
- Promotion Restriction: Not eligible for promotion
- Primary Saw Application: Metal
- Tooth Material: Steel
Mfr # 49-56-7100
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Pilot Drill Bit
- Pilot Bit Material: Cobalt