Carbide Lathe Bits
We make finding carbide lathe bits fast and simple every time!
Shop Carbide Lathe Bits results
(Showing 1 - 15)
Relevance
Mfr # 16N207
Key Features:
- Item: Lathe Tool Bit Set
- Type: Single Point Brazed Carbide Tipped
- Number of Pieces: 11
Mfr # 16N206
Key Features:
- Item: Lathe Tool Bit Set
- Type: Single Point Brazed Carbide Tipped
- Number of Pieces: 11
Mfr # 54DF96
Key Features:
- SAE or Metric: SAE
- Number of Points: 6
- Finish: Chrome
Mfr # 16N205
Key Features:
- Item: Lathe Tool Bit Set
- Type: Single Point Brazed Carbide Tipped
- Number of Pieces: 11
Mfr # 660210
Key Features:
- Item: Lathe
- Includes: (2) 3/16 in x 2 in Square Tool Bits, (4) 1/4 in x 3 in Square Tool Bits, (4) Hex Keys, 1/2 in x 3 in Square Tool Bit, 1/2 in x 9 in Double End Boring Bar, 3/4 in x 12 in Double End Boring Bar, 3/8 in 2 1/2 in Square Tool Bit, 5/8 in x 10 in Double End Boring Bar, Adjustable Turning Tool Holder, Cutoff Blade, Knurling Tool with (3) Pairs of Knurls, MT4 Carbide Tipped Dead Center, MT4 Half Dead Center, MT4 Heavy Duty Live Center, MT5x MT4 Adapter Sleeve, Parting Tool Holder
- Features: Set consists of the following: 1/2 in x 9 in Double end boring bar.5/8 in x 10 in Double end boring bar.3/4 in x 12 in Double end boring bar. Parting tool holder. Adjustable turning tool holder.Knurling tool with three pairs of knurls.MT4 half dead center.MT4 carbide tipped dead center. MT4 heavy duty live center.
Mfr # 4LEX9
Key Features:
- Item: Milling Machine Starter Kit
- Type: Milling Machine
- Number of Pieces: 29
Mfr # B-0231
Key Features:
- Number of Holes: 2
- Mounting Hole Center to Center: 8"
- Finish: Chrome
Mfr # 18041 CNB X 84
Key Features:
- For Use With: Wood and Metal Frames and Doors
- Overall Length: 7 ft
- Projection: 1/4 in
Mfr # S3616B
Key Features:
- Item: Plastic Shelving
- Shelving Type: Freestanding
- Shelving Style: Open
Mfr # W 11-125 Set
Key Features:
- Item: Angle Grinder
- Wheel Dia.: 4 1/2 in, 5 in
- Switch Type: Slide
Mfr # 68183
Key Features:
- Item: Diaphragm Pump
- For Use With: 2TRG4
- Includes: Lever Assembly
Mfr # 1283
Key Features:
- Capacity: 1/4 in
- Overall Length: 4 1/4 in
- Features: Pre-Set for Standard Level 2 and 3 Strip Lengths
Mfr # 9998PC314
Key Features:
- Item: Snap Switch
- Thread Size: Not Applicable
- Type: DPDT
Mfr # C44513
Key Features:
- Cutting Direction: Right and Left Hand
- Angle: 10 Degrees
- Shank Height: 1/4"
Mfr # 4WZX7
Key Features:
- Style: Square
- Material: High Speed Steel
- Angle: 15 Degrees