Captive Screw
We have the captive screw you need to get the job done right.
Shop Captive Screw results
(Showing 1 - 36)
Relevance
Mfr # 610H
Key Features:
- System of Measurement: Inch
- Thread Size: #10-32
- Fastener Length: 29/32 in
Mfr # 104SS440
Key Features:
- System of Measurement: Inch
- Thread Size: #4-40
- Fastener Length: 29/32 in
Mfr # 49-66-4562
Key Features:
- Promotion Restriction: Not eligible for promotion
- Drive Size: 1/4", 5/16", 3/8" & 7/16"
- Shank Size: 1/4"
Mfr # 631
Key Features:
- SAE or Metric: SAE
- Measurement Type: SAE
- Insulated / Uninsulated: Uninsulated
Mfr # NUT930M10C
Key Features:
- Item: Hex Nut
- Thread Size: M10-1.50
- Material: 316 Stainless Steel
Mfr # NUTFS14
Key Features:
- Includes: 1/4-20 N.C.
- For Use With Mfr. Model Number: Coated Garage Door Track Bolts
- Item: Flanged Serrated Hex Nut
Mfr # D228
Key Features:
- For Use With Mfr. Model Number: D228
- Fits Brand: Dayton
- Item: Nut
Mfr # 48-22-2407
Key Features:
- Promotion Restriction: Not eligible for promotion
- SAE or Metric: SAE
- Measurement Type: SAE
Mfr # 325240-PG
Key Features:
- Item: Hex Nut
- Thread Size: 3/8"-16
- Material: Steel
Mfr # DW2235IR
Key Features:
- Promotion Restriction: Not eligible for promotion
- Drive Size: 1/4", 5/16", 3/8", 7/16", 1/2"
- Shank Size: 1/4" Hex
Mfr # U01300.037.0001
Key Features:
- CAD Available: Yes
- Item: Hex Nut
- Thread Size: 3/8"-16
Mfr # 65160
Key Features:
- SAE or Metric: Metric
- Measurement Type: Metric
- Insulated / Uninsulated: Uninsulated
Mfr # U12450.025.0001
Key Features:
- Item: Lock Nut
- Thread Size: 1/4"-20
- Hex Type: Standard Hex
Mfr # U12348.050.0001
Key Features:
- Item: Lock Nut
- Thread Size: 1/2"-13
- Hex Type: Standard Hex
Mfr # GH-COM---------
Key Features:
- Wire Dia.: 0.063 in
- Range: Attached Ruler, M10 x 1.0, M10 x 1.25, M10 x 1.50, M12 x 1.25, M12 x 1.50, M12 x 1.75, M5 x 0.8, M6 x 1.0, M8 x 1.0, M8 x 1.25, Metric Threads M4 x 0.7, SAE # 6 to 1/2 in UNC and UNF
- Length: 30 in
Mfr # U08111.037.0001
Key Features:
- CAD Available: Yes
- Item: Hex Nut
- Thread Size: 3/8"-16
Mfr # TH-COM-S-------
Key Features:
- Length: 21 in
- Wire Dia.: 0.063 in
- Range: #1-72, #2-56, #2-64, #3-48, #3-56, #4-40, #4-48, #5-40, Identifiers 1-64, M1.6 x 0.20, M1.6 x 0.35, M1.8 x 0.35, M2 x 0.25, M2 x 0.4, M2.5 x 0.35, M2.5 x 0.45, M3 x 0.35, M3 x 0.50, M3.5 x 0.35, M3.5 x 0.6, M1.2 x 0.25
Mfr # 49406
Key Features:
- Item: Screw Machine Drill Bit
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Wire
Mfr # 12352
Key Features:
- Item: Anniversary Edition Bolt Gauge Nut/Bolt/
- Package Quantity: 1
Mfr # 09627U1/4
Key Features:
- Item: Roll In T-Nut
- For Use With: 10 Series
- Material: Steel
Mfr # A243012000K
Key Features:
- Item: Lock Nut
- Thread Size: #10-32
- Hex Type: External Tooth Lock Washer
Mfr # B12423.019.0001
Key Features:
- Item: Lock Nut
- Thread Size: #10-24
- Hex Type: Jam Hex
Mfr # 215905-PR-100
Key Features:
- Item: Lock Nut
- Thread Size: #6-40
- Hex Type: Standard Hex
Mfr # HMSNI20250-100P1
Key Features:
- CAD Available: Yes
- Item: Hex Nut
- Thread Size: 1/4"-20
Mfr # U08111.050.0001
Key Features:
- CAD Available: Yes
- Item: Hex Nut
- Thread Size: 1/2"-13
Mfr # U11073.125.0001
Key Features:
- Item: Jam Nut
- Thread Size: 1-1/4"-12
- Material: Steel
Mfr # FBFHNM5P100
Key Features:
- Item: Lock Nut
- Hex Type: Flange Hex
- Thread Size: M5-0.80
Mfr # U12421.050.0002
Key Features:
- Item: Lock Nut
- Thread Size: 1/2"-20
- Hex Type: Standard Hex
Mfr # 647M
Key Features:
- SAE or Metric: SAE
- Measurement Type: SAE
- Insulated / Uninsulated: Uninsulated
Mfr # U51160.075.0002
Key Features:
- Item: Hex Nut
- Thread Size: 3/4"-16
- Material: 18-8 Stainless Steel
Mfr # M12410.080.0001
Key Features:
- Item: Lock Nut
- Thread Size: M8-1.25
- Hex Type: Standard Hex
Mfr # 1LAC3
Key Features:
- Item: Weld Nut
- Thread Size: #8-32
- Base Shape: Round
Mfr # U51740.011.0001
Key Features:
- CAD Available: Yes
- Item: Machine Screw Nut
- Thread Size: #4-40
Mfr # U51738.050.0001
Key Features:
- Item: Lock Nut
- Thread Size: 1/2"-13
- Hex Type: Standard Hex
Mfr # 1LAC8
Key Features:
- Item: Weld Nut
- Thread Size: 1/4"-20
- Base Shape: Round