Capicitors
We have the capicitors you need to get the job done right.
Shop Capicitors results
(Showing 1 - 15)
Relevance
Mfr # 2MDT9
Key Features:
- Overall Height: 3 3/8 in
- Standards: RoHS Compliant, UL and C-UL Recognized, UL Recognized for US and Canada (E224674)
- Max. Power Factor: 0.1
Mfr # 2MEC8
Key Features:
- Motor Capacitor Type: Motor Run Capacitor
- Microfarad Rating: 25
- Capacitor Voltage: 370V AC
Mfr # 2MDV7
Key Features:
- Motor Capacitor Type: Motor Run Capacitor
- Microfarad Rating: 10
- Capacitor Voltage: 370V AC
Mfr # 2MEP6
Key Features:
- Microfarad Rating: 270-324
- Standards: UL Recognized for US and Canada (E224674)
- Motor Capacitor Type: Motor Start Capacitor
Mfr # 6FLL1
Key Features:
- Overall Width: 1 13/16 in
- Standards: UL Recognized for US and Canada (E224674)
- Diameter: 1 13/16 in
Mfr # 6FLL2
Key Features:
- Overall Width: 1 7/16 in
- Capacitor Voltage: 110 to 125V AC
- Case Material: Plastic
Mfr # 2MDT4
Key Features:
- Temp. Range: -40 Degrees to 65 Degrees C
- Overall Width: 1 7/16 in
- Overall Height: 2 3/4 in
Mfr # 2MDU9
Key Features:
- Overall Height: 4 3/8 in
- Max. Power Factor: 0.1
- Item: Motor Start Capacitor
Mfr # 2MET8
Key Features:
- Standards: UL Recognized for US and Canada (E224674)
- Motor Capacitor Type: Motor Start Capacitor
- Capacitor Voltage: 220 to 250V AC
Mfr # 2MEP3
Key Features:
- Terminal Type: 1/4 in Male Quick-Connect
- Diameter: 2 1/16 in
- Capacitor Voltage: 330V AC
Mfr # 2MEU5
Key Features:
- Motor Capacitor Type: Motor Start Capacitor
- Standards: UL Recognized for US and Canada (E224674)
- Temp. Range: -40 Degrees to 65 Degrees C
Mfr # 6FLV9
Key Features:
- Case Height: 3 3/8 in
- Diameter: 2 1/16 in
- Motor Capacitor Type: Motor Start Capacitor
Mfr # 2MEU1
Key Features:
- Overall Height: 4 3/8 in
- Starts per Hour: 20
- Terminal Type: 1/4 in Male Quick-Connect
Mfr # 2MEP8
Key Features:
- Terminal Type: 1/4 in Male Quick-Connect
- Motor Capacitor Type: Motor Start Capacitor
- Starts per Hour: 20
Mfr # 2MDU3
Key Features:
- Diameter: 1 13/16 in
- Case Material: Plastic
- Overall Width: 1 13/16 in