Capacitor Start
Our endless aisle includes a capacitor start and so much more!
Shop Capacitor Start results
(Showing 1 - 15)
Relevance
Mfr # 6FLK2
Key Features:
- Microfarad Rating: 1290-1548
- Overall Width: 2 1/16 in
- Terminal Type: 1/4 in Male Quick-Connect
Mfr # PSMJ270R
Key Features:
- Motor Capacitor Type: Motor Start Capacitor
- Item: Motor Start Capacitor
- Capacitor Shape: Round
Mfr # 802118
Key Features:
- Item: Capacitor, Start
- For Use With Mfr. Model Number: T-23-2,TBB-24-48,TBB-4,TD-50-18,TSSU-48-8-47,TUC-67D-2,TWT-48
- Package Quantity: 1
Mfr # 2MEU2
Key Features:
- Hz: 60/50
- Starts per Hour: 20
- Overall Height: 4 3/8 in
Mfr # 2MDU5
Key Features:
- Microfarad Rating: 540-648
- Case Material: Plastic
- Case Height: 4 3/8 in
Mfr # 2MER1
Key Features:
- Case Material: Plastic
- Capacitor Voltage: 165V AC
- Standards: UL Recognized for US and Canada (E224674)
Mfr # PRMJ216R
Key Features:
- Capacitor Voltage: 330V AC
- Overall Height: 4 3/8 in
- Includes: Resistor
Mfr # 6FLV3
Key Features:
- Case Height: 3 3/8 in
- Capacitor Shape: Round
- Terminal Type: 1/4 in Male Quick-Connect
Mfr # 6FLW3
Key Features:
- Case Material: Plastic
- Temp. Range: -40 Degrees to 65 Degrees C
- Microfarad Rating: 270-324
Mfr # 6FLL4
Key Features:
- Capacitor Shape: Round
- Standards: UL Recognized for US and Canada (E224674)
- Hz: 60/50
Mfr # 6FLL1
Key Features:
- Overall Width: 1 13/16 in
- Standards: UL Recognized for US and Canada (E224674)
- Diameter: 1 13/16 in
Mfr # 2MDT5
Key Features:
- Standards: RoHS Compliant, UL and C-UL Recognized, UL Recognized for US and Canada (E224674)
- Max. Power Factor: 0.1
- Microfarad Rating: 324-388
Mfr # 6FLK4
Key Features:
- Hz: 60/50
- Overall Width: 1 7/16 in
- Case Material: Plastic
Mfr # 2MDT9
Key Features:
- Overall Height: 3 3/8 in
- Standards: RoHS Compliant, UL and C-UL Recognized, UL Recognized for US and Canada (E224674)
- Max. Power Factor: 0.1
Mfr # 2MDR5
Key Features:
- Microfarad Rating: 189-227
- Case Height: 2 3/4 in
- Motor Capacitor Type: Motor Start Capacitor