Campbell Hausfeld
Our endless aisle includes a campbell hausfeld and so much more!
Shop Campbell Hausfeld results
(Showing 1 - 15)
Relevance
Mfr # HS5180
Key Features:
- Package Quantity: 1
Mfr # CE7051
Key Features:
- Tank Size: 80 gal.
- Phase: Three
- HP: 5
Mfr # TL050101AV
Key Features:
- Item: Air Ratchet,3/8"
- Package Quantity: 1
Mfr # RP410099AV
Key Features:
- Item: Inflator,120V,150 Max psi
- Package Quantity: 1
Mfr # PA212103AV
Key Features:
- Item: Filter,3/8" NPT
- Application: Removes Unwanted Dirt and Water Particles
- NPT Inlet (In.): 3/8 in
Mfr # ST125312AV
Key Features:
- Item: Compressor Oil,16 Oz,MP12
- Package Quantity: 1
Mfr # PA212503AV
Key Features:
- Item: Filter/Regulator,3/8" NPT
- Port (In.): 3/8 in
- NPT Inlet (In.): 3/8 in
Mfr # 95U-4-062-BLU-0100
Key Features:
- Wall Thickness: 0.062 in
- Color: Blue
- Burst Pressure: 750 psi
Mfr # DH650001AV
Key Features:
- Item: Spray Gun,w/REV Canister
- Fluid Delivery Type: Siphon
- Pattern Size: 9.5 in
Mfr # PA208503AV
Key Features:
- Package Quantity: 1
Mfr # DC080500
Key Features:
- Tank Size: 8 gal.
- Voltage: 110/120V
- Max. Pressure: 125 psi
Mfr # CW209300AV
Key Features:
- Item: Pressure Switch
- Series: Not Applicable
- Compatible with Manufacturer Part Number: EX840100, EX840500, VT619504, VT627505