Caliper Base
Our endless aisle includes a caliper base and so much more!
Shop Caliper Base results
(Showing 1 - 36)
Relevance
Mfr # 6140
Key Features:
- Item: Caliper Depth Stop
- Type: Caliper Attachment
- For Use With: Dial Calipers, Digital Calipers, Vernier Calipers
Mfr # Z9223
Key Features:
- Item: Depth Base,4-6" Caliper,T Style
- Package Quantity: 1
Mfr # 100-700-13
Key Features:
- Package Quantity: 1
Mfr # 050083-10
Key Features:
- Item: Caliper Depth Stop
- Includes: Ground Base, Secure Locking Clamp
- For Use With: 12 in Calipers, 4 in Calipers, 6 in Calipers, 8 in Calipers
Mfr # 525657000
Key Features:
- Item: T-Bar Depth Base Attachment
- Package Quantity: 1
Mfr # RCP 6140 WHI
Key Features:
- Package Quantity: 1
Mfr # FG6141000000
Key Features:
- Item: Replacement Sanitary Bags For 6140
- Accessory Type: Replacement Sanitary Bags For 6140
- Product Type: Replacement Sanitary Bags For 6140
Mfr # 5013-E
Key Features:
- Item: Precision Measuring Tool Kit
- Micrometer Range (In./mm): 0 to 1 in /0 to 25mm
- Micrometer Resolution (In./mm): 0.0001 in
Mfr # 1108-300
Key Features:
- Resolution: 0.0005 in/0.01 mm
- Accuracy: +/--0.0012 in
- Features: Automatic Power Off, Auto Power On By Moving The Digital Unit, Data Output
Mfr # 1139-150
Key Features:
- Caliper Grouping: Digital Caliper
- Resolution: 0.0005 in/0.01 mm
- Accuracy: +/-0.004 in
Mfr # 1108-150
Key Features:
- Resolution: 0.0005 in/0.01 mm
- Accuracy: +/-0.0008 in
- Features: Automatic Power Off, Auto Power On By Moving The Digital Unit, Data Output
Mfr # 6208-80E
Key Features:
- Item: Magnetic-Base Indicator Holder
- Magnetic Pull (Lb.): 176
- Base Size (In.): 1-31/32 W x 2-31/64 D x 2-11/64 H
Mfr # 7119-150
Key Features:
- Length (In.): 6 in
- Material: Stainless Steel
- Size: 6 in
Mfr # 3203-66A
Key Features:
- Item: Outside Micrometer Set
- Resolution: 0.0001"/0.01mm
- Range: 0 to 6"
Mfr # 3203-126A
Key Features:
- Item: Outside Micrometer
- Resolution: 0.0001"/0.01mm
- Range: 6 to 12"
Mfr # 6900-A11
Key Features:
- Item: Surface Plate
- Color: Gray
- Type: 6-Face
Mfr # FG614000WHT
Key Features:
- Container Mounting Style: Wall-Mounted
- Item: Sanitary Napkin Receptacle
- For Use With: For Use With Waxed Bags
Mfr # 500-196-30
Key Features:
- Caliper Grouping: Digital Caliper
- Resolution: 0.0005 in/0.01 mm
- Accuracy: +/-0.001 in
Mfr # 1114-300A
Key Features:
- Resolution: 0.0005 in/0.01 mm
- Accuracy: +/--0.0012 in
- Features: Digital Unit to Power Back On, Traceable to Nist
Mfr # 6201-60
Key Features:
- Item: Magnetic-Base Indicator Holder
- Magnetic Pull (Lb.): 132
- Base Size (In.): 1-31/32 W x 2-3/8 D x 2-11/64 H
Mfr # 7513-4
Key Features:
- Item: Illuminated Magnifier
- Lens: Glass
- Lens Dia.: 50mm
Mfr # 7262-300
Key Features:
- Item: Outside Spring Caliper
- Range (In.): 0 to 12.60
- Construction: Steel
Mfr # 7261-300
Key Features:
- Item: Inside Spring Caliper
- Range (In.): 0 to 12.60
- Construction: Steel
Mfr # 1108-150
Key Features:
- Package Quantity: 1
Mfr # 1176-150
Key Features:
- Resolution: 0.0005 in/0.01 mm
- Accuracy: +/-0.0016 in
- Features: Electronic Inside Groove Caliper, Buttons
Mfr # 7110-1500
Key Features:
- Promotion Restriction: Not eligible for promotion
- Length (In.): 60 in
- Material: Stainless Steel
Mfr # 2278-180E
Key Features:
- Item: Combination Square Set
- Number of Pieces: 4
- Head Type: Square, Center, Protractor
Mfr # 2307-1
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: Contact Point #4-48 UNF Thread
Mfr # 6301
Key Features:
- Item: Micrometer Stand
- Base Size (In.): 6-37/64 L x 2-9/16 W
- Upright Post Dia. (In.): 0.075
Mfr # 6293-3
Key Features:
- Item: Dial Test Indicator Holder
- Type: Indicator
- Package Quantity: 1
Mfr # 2176-300
Key Features:
- Item: Digital Angle Finder
- Length: 12 in
- Finish: Uncoated
Mfr # 6313-1
Key Features:
- Item: Micrometer Setting Ring
- Type: Inside Micrometer Accessory Setting Standard
- Dia. (In.): 1
Mfr # 6300
Key Features:
- Item: Micrometer Stand
- Base Size (In.): 4-37/64 L x 1/32 W
- Upright Post Dia. (In.): 0.075
Mfr # 1146-20A
Key Features:
- Item: Digital Height Gauge
- Mechanism: Digital
- Construction: Steel
Mfr # 2179-360
Key Features:
- Accuracy: +/-0.1 Degrees
- Color: Green
- Features: Automatic Power Off, Backlight, Buzzer Alarm Unit (mm/m, %, In/Ft), Conversion, The Sea Level is Permanently Set Inside the Chip Zero Setting is Not Needed when Battery is Replaced Buttons On/Off Absolute and Incremental Measurement Keep the Reading
Mfr # 4102-136
Key Features:
- Item: Rectangular Gauge Block Set
- Shape: Rectangular
- Material: Steel