Calibration Weights
We have the calibration weights you need to get the job done right.
Shop Calibration Weights results
(Showing 1 - 15)
Relevance
Mfr # 12839
Key Features:
- Weight Style: Grip Handle
- Calibration Tolerance: 2.30 g
- Class: F
Mfr # 82640CA
Key Features:
- Material: Stainless Steel
- Calibration Weight Compliance Agency: ASTM
- Calibration Tolerance: 1 mg
Mfr # 80850118
Key Features:
- Nominal Mass: 1 g
- Material: Stainless Steel
- Calibration Weight Compliance Agency: ASTM
Mfr # 82645CA
Key Features:
- Calibration Weight Style: Cylinder
- Calibration Certificate: Statement of Accuracy
- Nominal Mass: 10 g
Mfr # 12971NV
Key Features:
- Class: 1
- Calibration Weight Material: Stainless Steel
- Includes: Case, Glove
Mfr # 12842
Key Features:
- Overall Length: 5 in
- Item - Calibration Weights: Calibration Weight
- Weight Style: Slotted
Mfr # 12513
Key Features:
- Class: F
- Item: Calibration Weight
- Calibration Weight Compliance Agency: NIST
Mfr # U0040
Key Features:
- Item: Weight Tailgater
- Width: 9 in
- Height: 2 in
Mfr # 12852
Key Features:
- Overall Length: 5.12 in
- Nominal Mass: 5 lb
- Number of Pieces: 1
Mfr # 12848
Key Features:
- Finish: Painted
- Calibration Weight Compliance Agency: ASTM
- Measurement Type: Avoirdupois
Mfr # U0030
Key Features:
- Item: Tailgater Weights,30 lb.
- Includes: Four 7.5 lb weights
- Interlocking: Lock together to prevent sliding off
Mfr # 12837
Key Features:
- Item: Calibration Weight
- Compliance: ASTM
- Calibration Weight Material: Cast Iron
Mfr # BV-12
Key Features:
- Item: Delineator Rubber Base Weights
- Color: Black
- Material: Vulcanized Rubber
Mfr # WSAL12
Key Features:
- Item: Slotted Weight Set Of 12,Aluminum
- Package Quantity: 1
Mfr # 12876
Key Features:
- Measurement Type: Avoirdupois
- Number of Pieces: 1
- Item: Calibration Weight