Cailpers
We have the cailpers you need to get the job done right.
Shop Cailpers results
(Showing 1 - 15)
Relevance
Mfr # 500-196-30
Key Features:
- Caliper Grouping: Digital Caliper
- Resolution: 0.0005 in/0.01 mm
- Accuracy: +/-0.001 in
Mfr # 1889-0600
Key Features:
- Caliper Grouping: Digital Caliper
- Resolution: 0.0005 in/0.01mm/1/128 in
- Accuracy: +/-0.001 in
Mfr # 147
Key Features:
- Caliper Grouping: Fractional Digital Caliper
- Resolution: 0.0005 in/0.01 mm/1/64 in
- Accuracy: +/-0.001 in, +/-0.02 mm
Mfr # 541011502
Key Features:
- Resolution: 0.0005″/0.01mm
- Accuracy: 0.001″/0.02mm
- Caliper Material: Stainless Steel
Mfr # 500-197-30
Key Features:
- Caliper Grouping: Digital Caliper
- Resolution: 0.0005 in/0.01 mm
- Accuracy: +/-0.001 in
Mfr # 5900
Key Features:
- Item: Digital Caliper,6in,SS W/Case,4 Button
- Package Quantity: 1
Mfr # 505-746
Key Features:
- Item: Dial Caliper
- Includes: Fitted case
- Features: Lapped Jaws, Inverted Covered Rack and Dial Movement
Mfr # 513-403-10T
Key Features:
- Graduations: 0.0001 in
- Range: 0 in to 0.008 in
- Features: Dovetail Mounting, Jeweled bearings, Glare-free crystal with scratch-resistant coating, Water and dust resistant, No-clutch structure
Mfr # 500-752-20
Key Features:
- Caliper Grouping: Digital Caliper
- Resolution: 0.0005 in/0.01 mm
- Accuracy: +/-0.001 in
Mfr # B-MEASUREDC
Key Features:
- Promotion Restriction: Not eligible for promotion
- Caliper Grouping: Fractional Digital Caliper
- Resolution: 0.0005 in/0.01 mm/1/128 in
Mfr # 3809AC
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.03 in
- Features: Three Dovetail Positioning Mounts Work with Most Existing Test Indicator Accessories; Precision Gear-Driven Design with Smooth, Jeweled Movement; Contact Point Reverses Automatically, always Maintaining Clockwise Hand Rotation; Contacts are Frictionally Adjustable and Replaceable; Meets or Exceeds ANSI/ASME Accuracy Specifications; Narrow Body for in Reach Ability; Durability
Mfr # 513-402-10E
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.03 in
- Features: Jeweled bearings, Glare-free crystal with scratch-resistant coating, Water and dust resistant, No-clutch structure
Mfr # 500-171-30
Key Features:
- Caliper Grouping: Digital Caliper
- Resolution: 0.0005 in/0.01 mm
- Accuracy: +/-0.001 in
Mfr # 4100-3506
Key Features:
- Item: Caliper
- Resolution: 0.001"
- Range: 0 to 6"/0 to 150mm
Mfr # 500-193-30
Key Features:
- Caliper Grouping: Digital Caliper
- Resolution: 0.0005 in/0.01 mm
- Accuracy: +/-0.0015 in