Cadet Line Voltage Thermostats
We have the cadet line voltage thermostats you need to get the job done right.
Shop Cadet Line Voltage Thermostats results
(Showing 1 - 13)
Relevance
Mfr # UCT1B
Key Features:
- Switch Action: Single Pole
- Voltage: 120/208/240V AC
- Thermostat Control Range: 40 Degrees to 85 Degrees F
Mfr # UCT2B
Key Features:
- Switch Action: Double Pole
- Voltage: 120/208/240V AC
- Thermostat Control Range: 40 Degrees to 85 Degrees F
Mfr # TF115-001
Key Features:
- Switch Action: Open/Close on Rise
- Voltage: 120 to 277V AC
- Sensor Type: Hydraulic Air Coil
Mfr # ETC-111000-000
Key Features:
- Switch Action: Close on Rise, Open on Rise
- Voltage: 120/208/240VAC
- Sensor Type: Thermistor
Mfr # 2NNR6
Key Features:
- Switch Action: Open/Close on Rise
- Voltage: 120V/240V/277V AC
- Sensor Type: Hydraulic Capillary Bulb (Copper)
Mfr # ETD9STGS
Key Features:
- Switch Action: Open/Close on Rise
- Sensor Type: Bi-Metallic Spring
- Differential: 2 to 4 Degrees F
Mfr # VA-4233-GGC-2
Key Features:
- Item: Electric Globe Valve Actuator
- Voltage: 24V AC/DC
- Signal Type: Proportional
Mfr # L300
Key Features:
- For Use With: General Ventilation Applications
- Voltage: 120V AC
- Item: Ceiling Ventilator
Mfr # 01F78 144S1
Key Features:
- Item: Thermostat
- Voltage: 24VAC
- Stages Heat: 1
Mfr # G5-2025-11-2
Key Features:
- Actual Height: 20 1/4 in
- Actual Width: 25 3/8 in
- Air Filter Capacity: High Capacity
Mfr # 6F1500-1W
Key Features:
- Item: Electric Baseboard Heater
- Watts: 1500W
- BtuH Output: 5120
Mfr # 4F1000-1W
Key Features:
- Item: Electric Baseboard Heater
- Watts: 1000W
- BtuH Output: 3412
Mfr # 2F500-1W
Key Features:
- Item: Electric Baseboard Heater
- Watts: 500W
- BtuH Output: 1710