Cable Slitter
If you need a cable slitter we have them at everyday low prices.
Shop Cable Slitter results
(Showing 1 - 15)
Relevance
Key Features:
- Capacity: 1-1/8 in
- Overall Length: 6 1/2 in
- Features: Blade Rotates 90 Degrees , Knob Adjusts Depth Of Cut To Strip Insulation Up To 3/16 in Thickness
Key Features:
- Height (In.): 1.5
- Item: Cable Slitter
- Width (In.): 4
Key Features:
- Package Quantity: 1
Key Features:
- Length (In.): 9.5
- Jaw Width: 4
- Height: 1.5
Key Features:
- Overall Length: 4 in
- Handle Material: Plastic
- Handle Type: Plastic
Key Features:
- Primary Application: Jacket Removal of PVC, Rubber, PE
- Overall Length: 5 1/4 in
- Cutting Action: Ring/Slit Cut
Key Features:
- Capacity: 8 AWG to 1250 kcmil
- Overall Length: 7 in
- Material: Steel Blades
Key Features:
- Capacity: 1-9/64 in
- Overall Length: 5 1/4 in
- Material: Housing: Plastic
Key Features:
- Capacity: 4 to 16mm
- Overall Length: 5 1/4 in
- Material: Housing: Plastic
Key Features:
- Capacity: 8 to 28mm
- Overall Length: 6 1/2 in
- Material: Housing: Plastic
Key Features:
- Promotion Restriction: Not eligible for promotion
- Capacity: 2/0-250 MCM
- Overall Length: 4.656"
Key Features:
- Capacity: 26 to 12 AWG
- Overall Length: 3 1/2 in
- Features: Looping Holes Loop Wire for Screw-on Connections, Slip Resistant
Key Features:
- Capacity: 5/16" to 1-1/8"
- Features: Knifes With Special Titanium-Nitride Coating (Tin) To Achieve Longer Life, Faster Cutting and Less Wear, Large Adjustment Screw Allows for Effortless Adjustments, Automatic Adjustment from Round- to Length Cut
- Application: Stripping All Standard Round Cables
Key Features:
- Capacity: 20 to 8 AWG Solid, 22 to 10 AWG Stranded Wire
- Overall Length: 6 5/8 in
- Material: Cast Alloy Chassis
Key Features:
- Capacity: 1/10 in to 1/3 in cable diameter
- Overall Length: 4 1/4 in
- Features: Pre-set strip lengths (.279 in braid and .201 in dielectric)