Cable Safe
If you need a cable safe we have them at everyday low prices.
Shop Cable Safe results
(Showing 1 - 15)
Relevance
Mfr # P2RFZ-05-E
Key Features:
- Item: Relay Accessory
- Contact Rating - Relay Socket: 10A @ 250VAC
- Depth - Relay Socket: 2.4 in
Mfr # PN7000(30ft)-SK
Key Features:
- Package Quantity: 1
Mfr # 76053
Key Features:
- Package Quantity: 1
Mfr # XPSMCMCO0000S1
Key Features:
- Item: RS485 Safe communications expansion modu
- Connector Type: 4 ways RS485
- Standards: cULus, RCM, TÃœV
Mfr # 1692-5
Key Features:
- Eye Style: Safe Load 8,000 lbs.
- Cable Dia. Range: 0.218" to 0.55" (5.54 to 13.97 mm)
- Type: Chicago Grip
Mfr # SAFEDFCLIP30/100
Key Features:
- Item: Clip
- Color: Stainless Steel
- Features: Greater Than2200 Degrees F Melting Point, 3X Fixing Holes, Easy Folding to Required Shape, to Suit Space and Cable Volume, F-Clip 40 and 50 Locking Tabs can be Return-Folded for Extra Security if Preferred, Slots Enable Use as a Cable Tie Base, Space Efficient and Pocket Friendly, Uniquely Versatile
Mfr # XPSMCMCO0000S2
Key Features:
- Item: RS485 Safe communications expansion modu
- Connector Type: 4 ways RS485
- Standards: cULus, RCM, TÃœV
Mfr # US/SD-STAG8SB/50
Key Features:
- Item: Cable Staple
- Color: Black
- Material: Stainless Steel