Cable Puller
Our endless aisle includes a cable puller and so much more!
Shop Cable Puller results
(Showing 1 - 15)
Relevance
Mfr # 1659-5AT
Key Features:
- Cable Dia. Range: 0.2" to 0.37" (5.08 to 9.4 mm)
- Type: Chicago Grip
- Cable Type: Steel Strand
Mfr # 144SB-6
Key Features:
- Item: Cable Puller,2 t,12 ft. Cable,USA Made
- Product Type: Cable Puller,6 ft. Cable Lift,12 ft. Cable Length,USA Made
- Package Quantity: 1
Mfr # 650
Key Features:
- Item: Cable Puller Sheave
- For Use With: Any Cable Puller
- Max. Capacity: 4000 lb
Mfr # VW655
Key Features:
- Package Quantity: 1
Mfr # 470
Key Features:
- Item: Flap Disc
- Type: Swivel
- Features: Designed to Take 1/2 in or Lighter Hand Lines, Swivel Action Prevents Accidental Fouling Into Secondary Wires
Mfr # 812
Key Features:
- Package Quantity: 1
Mfr # 30400
Key Features:
- Item: Cable Puller
- Cable Capacity: 8000 LBS
- Material: High Strength Steel
Mfr # 653
Key Features:
- Item: Cable Puller Sheave
- Max. Capacity: 4000 lb
- Size: Roller 24 in dia x 5 in Width
Mfr # 144SB-6-LS
Key Features:
- Height: 3.6
- Width: 4.7
- Package Quantity: 1
Mfr # G3
Key Features:
- Item: Cable Puller
- Type: Electric
- Pulling Force (Lb.): 2,000
Mfr # 6901
Key Features:
- Item: Cable Puller
- Pulling Force (Lb.): 10,000
- Cable Capacity: 1200 ft with (2) 90 Degrees Bends, 3 x 1000 MCM Copper Cables, 4 x 500 MCM Copper Cables, 4 x 750 MCM Copper Cables, 750 ft with (4) 90 Degrees Bends, 800 ft with (3) 90 Degrees Bends
Mfr # CABLE-P4
Key Features:
- Item: Galvanized Cable Puller,Two Speed,2K lb.
- Features: Ideal for horizontal pulling applications. Use in both single and double-line pulling applications. Handle ratchets to take-up cable. Cable reel will free-wheel when handle is all the way back
- Use With: A Galvanized two-speed cable puller is great for use in horizontal pulling applications such as positioning equipment, stringing lines and emergencies.