Cable Pull
We make finding a cable pull fast and simple every time!
Shop Cable Pull results
(Showing 1 - 15)
Relevance
Mfr # AG18600
Key Features:
- Package Quantity: 1
Mfr # 144SB-6
Key Features:
- Item: Cable Puller,2 t,12 ft. Cable,USA Made
- Product Type: Cable Puller,6 ft. Cable Lift,12 ft. Cable Length,USA Made
- Package Quantity: 1
Mfr # 144C-6
Key Features:
- Item: Cable Puller,1 to 2 t,12 ft. Cable,USA
- Package Quantity: 1
Mfr # 30400
Key Features:
- Item: Cable Puller
- Cable Capacity: 8000 LBS
- Material: High Strength Steel
Mfr # 144SB-6-LS
Key Features:
- Height: 3.6
- Width: 4.7
- Package Quantity: 1
Mfr # G3
Key Features:
- Item: Cable Puller
- Type: Electric
- Pulling Force (Lb.): 2,000
Mfr # 61LA35
Key Features:
- Manual Cable Hoist/Puller Item: Cable Ratchet Puller
- Item: Ratchet Puller
- Lifting Capacity: 1,000 lb
Mfr # 61LA34
Key Features:
- Item: Ratchet Puller
- Material: Steel
- Min. Between Hooks: 19 in
Mfr # CABLE-P4
Key Features:
- Item: Galvanized Cable Puller,Two Speed,2K lb.
- Features: Ideal for horizontal pulling applications. Use in both single and double-line pulling applications. Handle ratchets to take-up cable. Cable reel will free-wheel when handle is all the way back
- Use With: A Galvanized two-speed cable puller is great for use in horizontal pulling applications such as positioning equipment, stringing lines and emergencies.
Mfr # 6900
Key Features:
- Item: Cable Puller
- Pulling Force (Lb.): 9,986
- Cable Capacity: 1200 ft with (2) 90 Degrees Bends, 3 x 1000 MCM Copper Cables, 4 x 500 MCM Copper Cables, 4 x 750 MCM Copper Cables, 750 ft with (4) 90 Degrees Bends, 800 ft with (3) 90 Degrees Bends
Mfr # 61LA33
Key Features:
- Item: Ratchet Puller
- Manual Cable Hoist/Puller Item: Cable Ratchet Puller
- Cable or Rope Dia.: 3/16 in